Flat Shipping

Flat Shipping at €24.99 + VAT

KRUEGER H-2-60-12 Therma Level Gauge 60 D 12 Extension 2 Npt | AE4QKF 5MGA9

KRUEGER H-2-60-12 Therma Level Gauge 60 D 12 Extension 2 Npt

Item: AE4QKF Model: H-2-60-12Cross Ref: 5MGA9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Gauge
AssemblyHDPE
Assembly Nut MaterialHDPE Plastic
Bushing MaterialAluminum
Calibration Unit MaterialPlastic
Connection Size2"
Extension Length12"
Float MaterialHDPE
Gasket MaterialDuro Nitrile
Rivet MaterialBrass
Rod FinishGalvanized
Rod MaterialSteel
Tank Depth60"
TypeTank
FeaturesCan Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Float Rod MaterialGalvanized Steel
For Container CapacityNo Exact Capacity
For Container Depth60"
For Container TypeNo Specific Style
For Liquid TypeDiesel, Gasoline, Hydraulic Oil
Graduation MarksEmpty, Full, 1/8 Increments
Increment Of VariationPrimary 1/4, Secondary 1/8
Pipe Size2"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)6.35
Ship length (cm)121.92
Ship width (cm)6.99
HS code9026106000
Country of OriginUS

Product Variants

ProductModelExtension LengthBushing MaterialFloat MaterialGasket MaterialTank DepthCalibration Unit MaterialAssemblyRivet MaterialPrice
KRUEGER H-2-48-ALL SS Therma Level Gauge Tank Depth 48 2 Npt | AE3FDG 5CYV6 H-2-48-ALL SS-Stainless SteelStainless SteelDuro Nitrile48"Glass, PlasticAluminum-€496.59
KRUEGER H-2-24-12 Therma Level Gauge 24 D 12 Extension 2 Npt | AE4QJZ 5MGA3 H-2-24-1212"AluminumHDPEDuro Nitrile24"PlasticHDPEBrass€75.02
KRUEGER H-2-30-12 Therma Level Gauge 30 D 12 Extension 2 Npt | AE4QKA 5MGA4 H-2-30-1212"AluminumHDPEDuro Nitrile30"PlasticHDPEBrass€75.02
KRUEGER H-2-42-12 Therma Level Gauge 42 D 12 Extension 2 Npt | AE4QKC 5MGA6 H-2-42-1212"AluminumHDPEDuro Nitrile42"PlasticHDPEBrass€93.38
KRUEGER H-2-48-12 Therma Level Gauge 48 D 12 Extension 2 Npt | AE4QKE 5MGA8 H-2-48-1212"AluminumHDPEDuro Nitrile48"PlasticHDPEBrass€133.16
KRUEGER H-2-72-12 Therma Level Gauge 72 D 12 Extension 2 Npt | AE4QKH 5MGC1 H-2-72-1212"AluminumHDPEDuro Nitrile72"PlasticHDPEBrass€144.67
KRUEGER H-2-23-9-ALLSS Therma Level Gauge D 23 9 Extension 2 Npt | AE4QKJ 5MGC2 H-2-23-9-ALLSS9"Stainless SteelStainless SteelViton23"Glass, PlasticAluminum-€442.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER H-2-60-12 Therma Level Gauge 60 D 12 Extension 2 Npt
€140.99 /unit