Flat Shipping

Flat Shipping at €24.99 + VAT

KRAFT TOOL CO. ST411PF Trowel Square Notch For Ceramic/Quarry Tile | AH4NWG 35EN14

KRAFT TOOL CO. ST411PF Trowel Square Notch For Ceramic/Quarry Tile

Item: AH4NWG Model: ST411PFCross Ref: 35EN14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrowel
Blade MaterialCarbon Steel
Blade TypeNotched
Blade Width4.5"
HandleProform Soft Grip
Handle DesignContoured
Handle Dia.1.5"
Length11"
TypeSquare Notch
Blade Length11"
Blade ShapeSquare
Compatible Primary MaterialAdhesive, Mortar
Handle Length5"
Handle MaterialProForm
Notch Depth3/8"
Notch ShapeSquare
Notch Spacing1/4"
Notch Style1/4" x 3/8" x 1/4" x Square
Notch Width1/4"
Product TypeTrowel

Shipping Info:

Ship weight (kg) 0.621
Ship height (cm)9.69
Ship length (cm)41.91
Ship width (cm)14.77
Country of OriginUS

Product Details:

    • Characteristics: Lightweight Aluminium Mounting, Compression Fit Rivet Construction

Product Variants

ProductModelTypeBlade WidthBlade MaterialBlade TypeHandle Dia.HandleHandle DesignPkg. Qty.Price
KRAFT TOOL CO. ST404PF Trowel Square Notch For Ceramic/Wood | AH4NWF 35EN13 ST404PFSquare Notch4.5"Carbon SteelNotched1.5"Proform Soft GripContoured1€24.43
KRAFT TOOL CO. ST412PF Trowel Square Notch For Lrg Ceramic/Quarry | AH4NWH 35EN15 ST412PFSquare Notch4.5"Carbon SteelNotched1.5"Proform Soft GripContoured1€24.43
KRAFT TOOL CO. ST414PF Trowel V-Notch 11 Inch Length x 4-1/2 Inch Width | AH4NWJ 35EN16 ST414PFV Notch4.5"Carbon SteelNotched1.5"Proform Soft GripContoured1€24.43
KRAFT TOOL CO. ST417PF Trowel U-Notch 11 Inch Length x 4-1/2 Inch Width | AH4NWK 35EN17 ST417PFU Notch4.5"Carbon SteelNotched1.5"Proform Soft GripContoured1€24.43
KRAFT TOOL CO. ST430 Trowel Snap-On Blade For 3/8 inch Wood PK10 | AH4NWL 35EN18 ST430Snap On Blade1.5"Carbon SteelNotched---10€22.99
KRAFT TOOL CO. ST431 Trowel Snap-On 3/8 inch to 3/4 inch Wood PK10 | AH4NWM 35EN19 ST431Snap On Blade1.5"Carbon SteelNotched---10€22.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. ST411PF Trowel Square Notch For Ceramic/Quarry Tile
€26.63 /unit