Flat Shipping

Flat Shipping at €24.99 + VAT

KRAFT TOOL CO. RO50-6L Brick Trowel Pointing 2-3/4 x 6 Inch Steel | AD4RWD 43Y546

KRAFT TOOL CO. RO50-6L Brick Trowel Pointing 2-3/4 x 6 Inch Steel

Item: AD4RWD Model: RO50-6LCross Ref: 43Y546
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrick Trowel
Handle Dia.1 1/2"
Handle Length4 1/2"
Handle MaterialLeather
Length6"
MaterialForged Steel
PatternPointing
Width2 3/4"
Blade Length6"
Blade MaterialCarbon Steel
Blade ShapePoint
Blade Width2 3/4"
Compatible Primary MaterialMasonry
FeaturesFlexible
Handle StyleStraight

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.87
Ship length (cm)26.92
Ship width (cm)7.37
HS code8205599000
Country of OriginUS

Product Variants

ProductModelHandle MaterialMaterialHandle LengthPatternTypePrice
KRAFT TOOL CO. RO1416-11 Brick Trowel Narrow London 4-3/4 x 11 In | AD4RVY 43Y541 RO1416-11PlasticForged Steel5 1/4"Narrow London-€74.22
KRAFT TOOL CO. RO310-11 Brick Trowel Philadelphia 5-7/16 x 11 In | AD4RVZ 43Y542 RO310-11LeatherForged Steel6"Philadelphia-€95.56
KRAFT TOOL CO. RO58-5L Brick Trowel Margin 2 x 5 Inch Steel | AD4RWC 43Y545 RO58-5LLeatherForged Steel4 1/2"Margin-€32.11
KRAFT TOOL CO. BL750 Brick Trowel 10 Inch Length Steel | AH8DRN 38LY42 BL750WoodSteel6 1/8"PhiladelphiaPhiladelphia€47.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. RO50-6L Brick Trowel Pointing 2-3/4 x 6 Inch Steel
€35.84 /unit