Flat Shipping

Flat Shipping at €24.99 + VAT

KRAFT TOOL CO. GG302 Chalk Line Box 150 Feet Polypropylene Cord Camo Green | AD4RYL 43Y607

KRAFT TOOL CO. GG302 Chalk Line Box 150 Feet Polypropylene Cord Camo Green

Item: AD4RYL Model: GG302Cross Ref: 43Y607
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€283.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChalk Line Box
Case ColorGreen
Case MaterialSteel
Door TypeNot Applicable
FeaturesAccess Door
Handle MaterialStainless Steel
Handle TypeStainless Steel
Hook MaterialSteel
Hook StylePull Ring
Included Chalk ColorNot Applicable
Included Chalk PermanenceNot Applicable
Included Chalk SizeNot Applicable
IncludesNot Applicable
Line ConstructionBraided
Line Length150 ft.
Line MaterialPolyester Cord
TypeLarge
Compatible Replacement LineGG302-01
Fill Weight24 oz.
Gear Ratio1:1
Line Thickness4.7625 mm
Product TypeChalk Line Box
Viewing Window IncludedNo

Shipping Info:

Ship weight (kg) 3.1725
Ship height (cm)21.59
Ship length (cm)33.53
Ship width (cm)22.35
HS code8205599000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. GG302 Chalk Line Box 150 Feet Polypropylene Cord Camo Green
€283.65 /unit