Flat Shipping

Flat Shipping at €24.99 + VAT

KRAFT TOOL CO. DC196 Patch Gun Drywall/acoustic Repair | AG4VPG 35EM34

KRAFT TOOL CO. DC196 Patch Gun Drywall/acoustic Repair

Item: AG4VPG Model: DC196Cross Ref: 35EM34
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Gun
ConstructionGalvanized Metal
Length11"
MaterialMetal
Number Of Pieces5
TypeAcoustical Repair
Width568757"
Compatible Product TypeDrywall
FeaturesComb Adjusts As Needed Based On Texture, Comb Flings Material, Corrosion Resistant, Handle Fits On Pole For Extended Reach, Holds 2-4 Pounds Of Material, Perfect For Spot Retouching, Use For Acoustic Repairs, Remodeling And Patching
Overall Length11"
Overall Width9 1/4"
Product TypePatch Gun

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)36.32
Ship length (cm)30.23
Ship width (cm)23.62
HS code8424201000

Product Details:

    • Characteristics: Adjustable Spray Tension, Easy to Use

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. DC196 Patch Gun Drywall/acoustic Repair
€152.83 /unit