Flat Shipping

Flat Shipping at €24.99 + VAT

KRAFT TOOL CO. CC662 Fresno Trowel Adapter Cast Aluminium | AD4RRX 43Y467

KRAFT TOOL CO. CC662 Fresno Trowel Adapter Cast Aluminium

Item: AD4RRX Model: CC662Cross Ref: 43Y467
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFresno Trowel Adapter
ApplicationFor Attaching Threaded Handles To Clevis Style Tools
ConstructionCast Aluminium
FeaturesWingnut For Quick Connections
MaterialAluminum
Material Of ConstructionAluminum
Compatible Product TypeBrooms, Fresnos, Groovers, Walking Edgers
Overall Length1 1/2"
Overall Width1 1/2"
Product TypeFresno Trowel Bracket Adapter

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.57
Ship length (cm)10.16
Ship width (cm)7.62
HS code8205599000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. CC662 Fresno Trowel Adapter Cast Aluminium
€12.73 /unit