Flat Shipping

Flat Shipping at €24.99 + VAT

KONTROL KUBE 6562-U-C12 Filter Pre-filter Pk 12 | AF8HCK 26KP36

KONTROL KUBE 6562-U-C12 Filter Pre-filter Pk 12

Item: AF8HCK Model: 6562-U-C12Cross Ref: 26KP36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€353.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Height17"
Length16"
Width11"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)43.18
Ship length (cm)40.64
Ship width (cm)27.94
HS code8421398090
Country of OriginUS

Product Variants

ProductModelHeightPkg. Qty.Price
KONTROL KUBE 6561-U-C2 Filter Hepa Pk 2 | AF8HCH 26KP34 6561-U-C218.219"2€811.36
KONTROL KUBE 6561-U-C8 Filter Hepa Pk 8 | AF8HCJ 26KP35 6561-U-C818.219"8€3,148.35
KONTROL KUBE 6563-U-C4 Filter Carbon Pk 4 | AF8HCL 26KP37 6563-U-C416"4€430.78
KONTROL KUBE 6564-U-C4 Filter Dop Stage 2 Pk 4 | AF8HCM 26KP38 6564-U-C416"4€702.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KONTROL KUBE 6562-U-C12 Filter Pre-filter Pk 12
€353.58 /pack