KONTROL KUBE 6551-K Advanced System 48 Inch Width x 66 Inch Length x 120 Inch Height | AF8HCE 26KP31

KONTROL KUBE 6551-K Advanced System 48 Inch Width x 66 Inch Length x 120 Inch Height

Item: AF8HCE Model: 6551-KCross Ref: 26KP31
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,073.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdvanced System
Collapsed Height6"
Collapsed Length60"
Collapsed Width29"
Door Height80"
Door Width45"
Envelope MaterialWoven Synthetic Fabric
Expanded Width30"
Floor60" x 29"
Frame MaterialStructural Aluminum
Height120"
Length66"
Number Of Doors3
Number Of Windows4
Wheel MaterialPlastic
Width48"
Window Height34"
Window MaterialClear Plastic
Window Width19"

Shipping Info:

Ship weight (kg) 117.03
Ship height (cm)114.3
Ship length (cm)167.64
Ship width (cm)121.92
HS code7610900080

Product Details:

    • Flange (80" x 40")

Product Variants

ProductModelHeightNumber Of DoorsDoor HeightDoor WidthEnvelope MaterialCollapsed LengthCollapsed WidthExpanded WidthPrice
KONTROL KUBE 6554-K Advanced System 48 Inch Width x 66 Inch Length x 120 Inch Height | AF8HCB 26KP28 6554-K120"380"45"Woven Synthetic Fabric60"29"30"€12,503.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KONTROL KUBE 6551-K Advanced System 48 Inch Width x 66 Inch Length x 120 Inch Height
€9,073.35 /unit