Flat Shipping

Flat Shipping at €24.99 + VAT

KOMELON 7116 Magnetic Tip Tape Measure 1 Inch x 16 Feet | AF4KAV 8YU93

KOMELON 7116 Magnetic Tip Tape Measure 1 Inch x 16 Feet

Item: AF4KAV Model: 7116Cross Ref: 8YU93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Tip Tape Measure
Belt ClipNo
Blade CoatingNylon
Blade Length16 ft.
Blade MaterialStainless Steel
Blade Width1"
Case MaterialRubberized
Case TypeClosed
Graduation TypeIn., ft.
Hook TypeMagnetic Dual End
Stud MarkingsNo

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)5.59
Ship length (cm)16.51
Ship width (cm)11.94
HS code9017800000
Country of OriginCN

Product Variants

ProductModelBlade LengthStud MarkingsCase MaterialBlade WidthCase TypeGraduation TypeBlade CoatingHook TypePrice
KOMELON 7125 Magnetic Tip Tape Measure 1 Inch x 25 Feet | AF3ZMZ 8MGG8 712525 ft.NoRubberized1"ClosedIn., ft.NylonMagnetic Dual End€31.38
KOMELON 7130 Magnetic Tip Tape Measure 1 Inch x 30 Feet | AF4ZCL 9RVX7 7130Not ApplicableYesRubberized1"ClosedIn., ft.NylonMagnetic Dual End€34.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOMELON 7116 Magnetic Tip Tape Measure 1 Inch x 16 Feet
€24.56 /unit