Flat Shipping

Flat Shipping at €24.99 + VAT

KOMELON 4925IM Tape Measure, Metric 25 ft/7.5m x 1 Inch Size | CR7KRY

KOMELON 4925IM Tape Measure, Metric 25 ft/7.5m x 1 Inch Size

Item: CR7KRY Model: 4925IMCross Ref: 373G49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.44 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure

Shipping Info:

Ship weight (kg) 1.6425
Country of OriginCN

Product Variants

ProductModelBlade LengthBlade WidthCase MaterialTip StyleLock TypeCase TypeGraduation TypeStandoutPrice
KOMELON SS125 Stainless Steel Tape Measure 1 Inch x 25 Feet | AF3ZNA 8MGG9 SS125Not Applicable1"RubberizedNonmagnetic Double Hook-ClosedIn., ft.Not Rated€28.89
KOMELON SS116 Stainless Steel Tape Measure 1 Inch x 16 Feet | AF4CQN 8R804 SS116Not Applicable1"RubberizedNonmagnetic Double Hook-ClosedIn., ft.Not Rated€25.42
KOMELON 535C Tape Measure Closed 1 Inch x 35 Feet | AF4JAT 8XUA4 535CNot Applicable1"ChromeNonmagnetic Single Hook-ClosedIn., ft.Not Rated€25.42
KOMELON SS130 Stainless Steel Tape Measure 1 Inch x 30 Feet | AF4LDM 9A762 SS130Not Applicable1"RubberizedNonmagnetic Double Hook-ClosedIn., ft.Not Rated€36.34
KOMELON 6611IM Open Reel, Fiberglass, 100 ft - 30m x 1/2 Inch Size | CR7KRJ 6611IM--------€31.42
KOMELON 416HV Tape Measure, 16 ft Blade Length, 3/4 Inch Blade Width, Inch, Closed, ABS Plastic, Steel | CR7KRK 416HV16 ft.3/4"ABS-SlideClosedIn7 ft.€30.11
KOMELON EV2825 Tape Measure, 25 ft Blade Length, 1 Inch Blade Width, Inch, Closed, Rubber/ABS Plastic | CR7KRL EV282525 ft.1"Rubber, ABS-AutomaticClosedIn7 ft.€42.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOMELON 4925IM Tape Measure, Metric 25 ft/7.5m x 1 Inch Size
€17.44 /unit