Flat Shipping

Flat Shipping at €24.99 + VAT

KOHLER T10290-4-CP Tub and Shower Trim Kit, Chrome Finish | CE9DEC 46Y257

KOHLER T10290-4-CP Tub and Shower Trim Kit, Chrome Finish

Item: CE9DEC Model: T10290-4-CPCross Ref: 46Y257
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€233.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Trim Kit
Cartridges IncludedNo
Color/finishChrome
Features360 Degree Handle Rotation With Three Outlet, 120 Degree Handle Rotation With Two Outlet
FinishChrome Plated
For Use WithNot Specified
For Use With Mfr. Model NumberK-728, K-737
Handle FinishChrome
Handle IncludedYes
Handle MaterialMetal
Handle TypeLever
IncludesFace Plate
Includes Check StopNo
Includes Drain StopperNo
Includes StemNo
Includes Trim PlateYes
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
MaterialBrass
Trim FinishPolished Chrome
Trim Plate ShapeCircle
Tub And Shower CategoryShower Trim Parts
TypeWall
Valve DesignTransfer Valve
Compatible Mfr. Model NumberK-728, K-737
Handle Length2 7/8"
Includes CartridgeNo
Includes HandleYes
Manufacturers Warranty Length1 yr.
Product TypeTub and Shower Trim Kit
StandardsADA, ASME A112.18.1, CSA B125.1, CSA B651, ICC/ANSI A117.1, OBC
Trim Plate Height3 7/8"
Trim Plate MaterialMetal
Trim Plate Width3 7/8"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)6.35
Ship length (cm)17.78
Ship width (cm)11.43
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER T10290-4-CP Tub and Shower Trim Kit, Chrome Finish
€233.29 /unit