KOHLER K-715-0 Soaking Tub with Drain, 60 x 30-1/4 x 14 Inch Size, White | CE9GBG 493J42

KOHLER K-715-0 Soaking Tub with Drain, 60 x 30-1/4 x 14 Inch Size, White

Item: CE9GBG Model: K-715-0Cross Ref: 493J42
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,010.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTub
ColorWhite
Height14"
Length60"
MaterialCast Iron
Width30 1/4"
Ada ComplianceYes
Cec CompliantNon CEC Compliant
Drain LocationLeft
FeaturesSafegaurd Slip Resistant Finish for Added Safety, Integral Apron for Quick Installation, Designed for one Person Bathing
IncludesDrain
Inside Depth8 1/2"
Ligature ResistantYes
Manufacturers Warranty LengthLifetime
Overall Height14"
Overall Length60"
Overall Width30"
Product TypeCast Iron Bath with Integral Apron
SeriesVillager Series
StandardsADA, ASME A112.19.1, ASTM F462, CSA B45.2, ICC/ANSI A117.1
Tub Installation TypeAlcove
Tub MaterialCast Iron
Tub ShapeRectangle

Shipping Info:

Ship weight (kg) 128.25
Ship height (cm)35.56
Ship length (cm)152.4
Ship width (cm)78.74
Country of OriginVaries

Product Variants

ProductModelMaterialHeightPrice
KOHLER K-716-0 Soaking Tub with Drain, 60 x 30-1/4 x 14 Inch Size, White | CE9GBH 493J43 K-716-0Cast Iron14"€985.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER K-715-0 Soaking Tub with Drain, 60 x 30-1/4 x 14 Inch Size, White
€1,010.93 /unit