KOHLER K-4326-0 Elongated, Floor, Gravity Fed, Toilet Bowl, 1.6 Gallon per Flush | CF2JBY 56EE40

KOHLER K-4326-0 Elongated, Floor, Gravity Fed, Toilet Bowl, 1.6 Gallon per Flush

Item: CF2JBY Model: K-4326-0Cross Ref: 56EE40
Limited Availability
€422.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemToilet Bowl
ColorWhite
Flushing MethodGravity Fed
Gallons Per Flush1.6 GPF
Overall Depth28 1/8"
Overall Length28 1/8"
Overall Width14.312"
Rough-in12"
Seat MaterialPlastic
Trapway Dia.2"
Ada ComplianceNo
AntimicrobialYes
Brand And SeriesKohler
CollectionPersuade(R)
Color FamilyWhites
Includes Flush Valve CoverNo
Manufacturers Warranty Length1 yr.
Spud Connection Size1 1/2"
Spud LocationTop
Stain ResistantNo
StandardsASME A112.19.2/CSA B45.1, ASME A112.19.14, DOE - ENERGY POLICY ACT 1992
Water Surface Area5 3/8" x 4 5/8"

Shipping Info:

Ship weight (kg) 41.4
Ship length (cm)71.44
Ship width (cm)36.35
Country of OriginMX

Product Variants

ProductModelGallons Per FlushTrapway Dia.Rim HeightOverall LengthColorFlushing MethodRough-inOverall WidthPrice
KOHLER K-4304-0 Elongated, Floor, Gravity Fed, Toilet Bowl, 1.6 Gallon per Flush | CF2JBX 493J62 K-4304-01.6 GPF2 1/8"17 1/8"-WhiteGravity Fed12"-€146.40
KOHLER 403217-0 Elongated, Floor, Gravity Fed, Toilet Bowl, 1.28 to 1.6 Gallon per Flush | CF2JBZ 493J50 403217-01.28 GPF to 1.6 GPF2"15"-WhiteGravity Fed12"--
RFQ
KOHLER K-25076-0 Elongated, Floor, Gravity Fed, Toilet Bowl, 1.28 to 1.6 Gallon per Flush | CF2JCA 493J53 K-25076-01.28 GPF to 1.6 GPF2 1/8"16 1/2"-WhiteGravity Fed12"-€234.55
KOHLER K-25086-0 Elongated, Floor, Gravity Fed, Toilet Bowl, 1.28 Gallon per Flush | CF2JCB 493J52 K-25086-01.28 GPF2 1/8"14 1/2"-WhiteGravity Fed12"-€190.86
KOHLER K-4198-0 Elongated, Floor, Gravity Fed, Toilet Bowl, 1.28 Gallon per Flush | CF2JCC 493J55 K-4198-01.28 GPF2 1/8"14 1/2"-WhiteGravity Fed12"-€200.64
KOHLER K-4199-0 Elongated, Floor, Gravity Fed, Toilet Bowl, 1.28 Gallon per Flush | CF2JCD 493J56 K-4199-01.28 GPF2 1/8"16 1/2"-WhiteGravity Fed12"-€354.88
KOHLER K-4144-0 Elongated, Floor, Gravity Fed, Toilet Bowl, 1.28 Gallon per Flush | CF2JCE 493J60 K-4144-01.28 GPF2 1/8"16 1/2"-WhiteGravity Fed12"-€394.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER K-4326-0 Elongated, Floor, Gravity Fed, Toilet Bowl, 1.6 Gallon per Flush
€422.39 /unit