KOHLER K-4197-0 Round, Floor, Gravity Fed, Toilet Bowl, 1.28 to 1.6 Gallon per Flush | CE9NAQ 45NC64

KOHLER K-4197-0 Round, Floor, Gravity Fed, Toilet Bowl, 1.28 to 1.6 Gallon per Flush

Item: CE9NAQ Model: K-4197-0Cross Ref: 45NC64
Limited Availability
€195.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemToilet Bowl
ColorWhite
Flushing MethodGravity Fed
Gallons Per Flush1.28 GPF to 1.6 GPF
Rim Height29 1/4"
Rough-in12"
Trapway Dia.2 1/8"
Ada ComplianceNo
AntimicrobialNo
Brand And SeriesKohler Wellworth
CollectionWellworth
FeaturesClass Five Flushing Technology
Includes Flush Valve CoverNo
Manufacturers Warranty Length1 yr.
Spud Connection Size1 1/2"
Spud LocationTop
Stain ResistantNo
StandardsASME A112.19.2/CSA B45.1
Toilet Bowl MaterialVitreous China
Water Surface Area11 3/4" x 10"
Weight Capacity300 lbs.

Shipping Info:

Ship weight (kg) 23.085
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER K-4197-0 Round, Floor, Gravity Fed, Toilet Bowl, 1.28 to 1.6 Gallon per Flush
€195.75 /unit