KOHLER K-2053-0 Vitreous China, Wall, Bathroom Sink, Without Faucet, Bowl Size 18 Inch x 13 Inch | CE9CBG 56FD19

KOHLER K-2053-0 Vitreous China, Wall, Bathroom Sink, Without Faucet, Bowl Size 18 Inch x 13 Inch

Item: CE9CBG Model: K-2053-0Cross Ref: 56FD19
In Stock

Get it by Monday, Jun 16

€303.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBathroom Sink
Back SplashNo
Body MaterialVitreous China
Bowl Depth4 7/8"
Bowl ShapeRectangular
ColorWhite
Drain Opening1 3/4"
Faucet Hole Dia.1 3/8"
Faucet Mounting Centers8"
Mounting TypeWall
Number Of Holes3
Number Of Stations1
Overall Height7 1/2"
Overall Length20"
Overall Width18"
Side SplashNo
Ada ComplianceADA Compliant
Bowl Length18"
Bowl Width13"
FinishHigh Gloss
IncludesWall Hanger
Includes Back SplashBack Splash Not Included
Includes Basket StrainerNo
Includes Drain PipeNo
Includes FaucetNo
Includes Side SplashNo
Ligature ResistantNo
Manufacturers Warranty Length1 yr.
Mounting Location - FaucetDeck
Mounting Type - SinksWall
No. Of Bowls1
Number Of Faucet Holes3
SeriesSoho(R) Series
Sink MaterialVitreous China
Sink TypeBathroom
StandardsADA, ASME A112.19.2, CSA B651, CSA B45.1, ICC/ANSI A117.1, OBC

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)19.05
Ship length (cm)50.8
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl DepthColorBowl SizePrice
KOHLER K-2054-0 Vitreous China, Wall, Bathroom Sink, Without Faucet, Bowl Size 18 Inch x 13 Inch | CE9CBF 56FD18 K-2054-020"18"7 1/2"4 7/8"White-€309.00
KOHLER K-2006-0 Vitreous China, Wall, Bathroom Sink, Without Faucet, Bowl Size 16 Inch x 10 Inch | CE9CBH 56FD16 K-2006-021 1/4"18 1/8"12 1/4"3"White-€116.51
KOHLER K-12638-0 Vitreous China, Wall, Bathroom Sink, Without Faucet, Bowl Size 14 Inch x 13 Inch | CE9CBJ 56FD20 K-12638-020"27"7 1/8"3"White-€536.80
KOHLER K-12636-0 Vitreous China, Wall, Bathroom Sink, Without Faucet, Bowl Size 14 Inch x 13 Inch | CE9CBK 56FD21 K-12636-020"27"7 1/8"3"White-€514.00
KOHLER K-2031-0 Vitreous China, Wall, Bathroom Sink, Without Faucet, Bowl Size 10 Inch x 15 Inch | CE9CBL 56FD17 K-2031-020 3/4"12 1/2"12 7/8"3"White-€113.31
KOHLER K-1997-SS4-0 Vitreous China, Wall, Bathroom Sink, Without Faucet | CE9CBM 56FD22 K-1997-SS4-021.938"19 3/4"6.562"3"White14" x 12 5/16"€268.06
KOHLER K-1997-SS1R-0 Vitreous China, Wall, Bathroom Sink, Without Faucet | CE9CBN 56FD23 K-1997-SS1R-021.938"19 3/4"6.562"3"White-€286.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER K-2053-0 Vitreous China, Wall, Bathroom Sink, Without Faucet, Bowl Size 18 Inch x 13 Inch
€303.70 /unit