Flat Shipping

Flat Shipping at €24.99 + VAT

KOHLER K-20110-0 Elongated, Standard Toilet Seat Type, Closed Front Type, Includes Cover Yes | CF2JBQ 493J73

KOHLER K-20110-0 Elongated, Standard Toilet Seat Type, Closed Front Type, Includes Cover Yes

Item: CF2JBQ Model: K-20110-0Cross Ref: 493J73
Limited Availability
€44.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemToilet Bowl
Bolt To Seat Front18"
ColorWhite
For Bowl ShapeElongated
Overall Width14.188"
Seat Height0.812"
Ada ComplianceNo
AntimicrobialNo
Front TypeClosed
Hinge DesignExternal Check Hinge
Hinge MaterialPlastic
Includes HardwareYes
Mounting System TypeQuick Attach(R)
Night LightNo
Weight Capacity300 lbs.

Shipping Info:

Ship weight (kg) 1.98
Ship width (cm)36.04
Country of OriginUS

Product Variants

ProductModelOverall WidthBolt To Seat FrontSeat HeightColorFor Bowl ShapePrice
KOHLER K-4650-0 Elongated, Standard Toilet Seat Type, Open Front Type, Includes Cover Yes, White | CF2JBK 56FJ83 K-4650-014.188"18"1"WhiteElongated€134.97
KOHLER K-4731-C-0 Elongated, Standard Toilet Seat Type, Open Front Type, Includes Cover No, White | CF2JBL 493J74 K-4731-C-014 1/4"18 3/4"1.188"WhiteElongated€40.55
KOHLER K-4731-CA-0 Elongated, Standard Toilet Seat Type, Open Front Type, Includes Cover No, White | CF2JBM 55VE91 K-4731-CA-014 1/2"18 3/4"1.188"WhiteElongated€65.38
KOHLER K-4670-CA-0 Elongated, Standard Toilet Seat Type, Open Front Type, Includes Cover No, White | CF2JBN 55VE93 K-4670-CA-014.312"19 1/8"1.188"WhiteElongated€70.81
KOHLER K-4774-0 Elongated, Standard Toilet Seat Type, Closed Front Type, Includes Cover Yes | CF2JBP 493J72 K-4774-014.188"18 5/8"7/8"WhiteElongated€35.66
KOHLER K-7671-0 Elongated, Standard Toilet Seat Type, Closed Front Type, Includes Cover Yes | CF2JBR 493J75 K-7671-014.188"18.062"1 1/8"WhiteElongated€57.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER K-20110-0 Elongated, Standard Toilet Seat Type, Closed Front Type, Includes Cover Yes
€44.78 /unit