Flat Shipping

Flat Shipping at €24.99 + VAT

KOHLER 20005-CP Shower Arm, Kohler, Brass, 5 3/4 x 5 1/3 x 2 11/16 Inch Size | CR7KPT

KOHLER 20005-CP Shower Arm, Brass, 5 3/4 x 5 1/3 x 2 11/16 Inch Size

Item: CR7KPT Model: 20005-CPCross Ref: 60KA67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Arm
Cartridges IncludedNo
Connection Size1/2"
Connection TypeNPT
FeaturesBrass Construction
FinishPolish Chrome
For Use WithShowerheads , Universal Fit
For Use With Grainger Item NumberStandard Shower Arm
For Use With Mfr. Model NumberALL SHOWERHEADS
Handle IncludedNo
IncludesBrass Construction , Flange
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes HandleNo
Includes Plaster GuardNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Ligature ResistantNo
MaterialBrass , Metal
Size5.75" x 5.333" x 2.688"
Compatible Grainger Part NumberStandard Shower Arm
Compatible Mfr. Model NumberAll Showerheads
Manufacturers Warranty Length5 yrs.
Material Of ConstructionBrass

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER 20005-CP Shower Arm, Brass, 5 3/4 x 5 1/3 x 2 11/16 Inch Size
€54.94 /unit