KOHLER PA-CH742-3100 Gasoline Engine 4 Cycle 25 Hp 3600 Rpm | AF8BEG 24TM20

KOHLER ENGINES PA-CH742-3100 Gasoline Engine 4 Cycle 25 Hp 3600 Rpm

Item: AF8BEG Model: PA-CH742-3100Cross Ref: 24TM20
In Stock

Get it by Monday, Jun 16

€3,897.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasoline Engine
Air Cleaner TypeHeavy Duty Canister System
Air FilterPleated Paper
Bearing TypeSleeve
Cylinders2
Gear BoxInternal
Hp25 hp
Ignition TypeElectronic
Low Oil Shut DownPre Start Only
MufflerNo
Overall Depth18 1/2"
Overall Height25"
Overall Width17.38"
RotationCCWSE
Shaft Dia.1.437"
Shaft Height (in.)6.125"
Shaft Key (in.)0.375"
Shaft Length4.46"
Shaft OrientationHorizontal
Starter TypeElectric
BearingsSleeve
Carb CompliantCARB Compliant
DesignOverhead Valve
Engine Cycle4-Cycle
Engine Displacement747.25 cc
Engine SeriesCommand PRO Series
FeaturesHigh Efficiency, Heavy Duty Air Filters Provide Protection From Debris and Ensure Longer Service Intervals
Gross Torque41.2 lbs.-ft.
Horsepower25 hp
Includes20 A Alternator, Choke, Fan, Full Pressure Lubrication, High Efficiency Grass Screen, Regulated Key Switch, Throttle
Maintenance Frequency100 hrs. Air Filter and Change Oil, 200 hrs. Air and Oil Filter
Maximum Speed3600 RPM
Number Of Cylinders2
Overall Depth Facing Pto25"
Overall H Facing Pto17 3/8"
Overall W Facing Pto18 1/2"
Pto Shaft Diameter1 7/16"
Pto Shaft Height6 1/8"
Pto Shaft Length4 7/16"
Recommended UseIndustrial/Construction
Shaft Configuration5/8"-18 UNF, Drilled and Tapped 1.5 Deep
Shaft Diameter1 7/16"
Shaft Height6 1/8"
Shaft Key3/8"
StandardsCARB PHASE III, EPA PHASE III, EU STAGE V
Start TypeElectric

Shipping Info:

Ship weight (kg) 48.6
Ship height (cm)73.03
Ship length (cm)58.42
Ship width (cm)55.25
HS code8407909050
Country of OriginUS

Product Details:

Kohler PA-CH742-3100 gasoline engine is an internal combustion engine. It converts the chemical energy stored in gasoline into mechanical energy. This Kohler 25 HP engine can power chainsaws, generators, pumps, compressors and small construction machinery like compactors & concrete mixers. It allows construction workers to operate equipment in remote locations without the need for a fixed power source.

Features:

  • Kohler PA-CH742-3100 gasoline engine is a 747 cc unit that can produce 41.2 lb-ft at 3600 RPM.
  • It has oil-pressurised hydraulic valve lifters that keep the push rods in constant contact with the rocker arms.
  • This 25 HP engine includes OHV technology for greater volumetric efficiency and a higher compression ratio (9.1:1).
  • It has an in-line fuel filter that provides additional protection against dirt particles that can clog fuel lines.
  • Kohler PA-CH742-3100 gasoline engine comes with Kohler Command PRO electronic ignition system for a strong spark at low cranking speed.
  • This twin-cylinder engine features a cast iron liner to protect the cylinder while also providing a smooth and durable surface for the piston to move on.

Compatible Accessories:

Frequently Asked Questions:

Q. What are the benefits of a twin-cylinder Kohler gasoline engine?

A. Twin-cylinder Kohler engines offer several advantages, including smoother operation and increased power output compared to single-cylinder engines. They are often preferred for applications that require more power and reliability.

Q. How do I properly store a Kohler gasoline engine during the off-season?

A. Steps for storage include draining the fuel system or adding a fuel stabiliser, changing the oil, cleaning the air filter, lubricating moving parts and storing the engine in a dry, well-ventilated area away from moisture and extreme temperatures.

Q. What is this engine's shaft orientation?

A. It has a horizontal shaft. However, if you want a vertical shaft, you can opt for Kohler PA-CV740-3001 gasoline engine.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER ENGINES PA-CH742-3100 Gasoline Engine 4 Cycle 25 Hp 3600 Rpm
€3,897.91 /unit