Flat Shipping

Flat Shipping at €24.99 + VAT

KOHLER 32 083 03-S Air Filter, Air Filter | CR7KJC

KOHLER ENGINES 32 083 03-S Air Filter

Item: CR7KJC Model: 32 083 03-SCross Ref: 43WK46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Fits BrandKohler Engines
For Use WithCourage Twin Engines
For Use With Mfr. Model NumberSV710-SV740
Height1 45/64"
Width4 25/64"
Product TypeAir Filter
Size1 45/64" H x 4 25/64" W

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelHeightPrice
KOHLER 17 083 32-S Air Filter, Air Filter | CR7KJD 17 083 32-S-€51.65
KOHLER 25 083 01-S Air Filter, Air Filter | CR7KJE 25 083 01-S-€32.02
KOHLER ED0054961820-S Air Filter, Air Filter | CR7KJF ED0054961820-S-€25.59
KOHLER ED0021753060S Air Filter, Air Filter | CR7KJG ED0021753060S-€61.95
KOHLER 47 083 03-S Air Filter, Air Filter | CR7KJH 47 083 03-S-€16.34
KOHLER 20 083 06-S Air Filter, Air Filter | CR7KJJ 20 083 06-S1.391"€25.97
KOHLER 45 083 02-S Air Filter, Air Filter | CR7KJK 45 083 02-S-€16.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KOHLER ENGINES 32 083 03-S Air Filter
€32.50 /unit