Flat Shipping

Flat Shipping at €24.99 + VAT

KODIAK CONTROLS KC301L25200/PLDS-PVC-T11 Pressure Gauge With Diaphragm Seal, 0 To 200 PSI, Kc301, 2 1/2 Inch Dial, Ptfe, Pvc | CR7KGL

KODIAK CONTROLS KC301L25200/PLDS-PVC-T11 Pressure Gauge With Diaphragm Seal, 0 To 200 PSI, Kc301, 2 1/2 Inch Dial, Ptfe, Pvc

Item: CR7KGL Model: KC301L25200/PLDS-PVC-T11Cross Ref: 49WX98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
Accuracy-1.6% to +1.6%
Accuracy ScaleFull Scale
Adjustable PointerNo
Ambient Temp. Range+20°F to +160°F
ApplicationChemical Industries, Highly Corrosive, Hydraulics, Pumps, R/O Systems
Bezel Mounting TypeCrimped
Blowout Safety BackNo
Calibration Certificate IncludedNIST With Data
Case ColorStainless Steel
Case ConstructionCorrosion Resistant
Case Depth1 7/25"
Case Dia.2 4/5"
Case GradeGrade 304
Cleaned For Oxygen ServiceNo
Clog ResistantYes
Dial ColorWhite
Diaphragm Seal TypeBonded
Dry Dampening FeatureNone
Field FillableYes
Gauge Case LiquidGlycerin
IncludesPTFE Diaphragm Seal
Includes Mounting HardwareNo
Includes Vent PlugNo
Ip Rating, Nema RatingNEMA 4X
Lens MaterialPolycarbonate
Liquid-filled CaseYes
Mfr. SeriesKC301 Series
Mounting TypeStem Mount
Nominal Dial Size2 1/2"
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeIndustrial Pressure Gauge With Diaphragm Seal
Pressure Range0 psi to 200 psi
Pressure Range TypePressure
Primary Scale Minor Graduations5
Primary Scale UnitsPsi
Process Connection GenderFemale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Removable BezelNo
Scale TypeDual
Seal Compatible Process MediaAir Or Liquid
Seal Diaphragm MaterialPTFE
Seal Fill LiquidMineral Oil
Seal Lower Housing MaterialPVC
Secondary Pressure Range0 Bar to 14 Bar
Secondary Pressure Scale ColorBlue
Secondary Scale UnitsBar
Sensor MaterialStainless Steel
Socket MaterialStainless Steel
Vibration ResistanceLiquid Filled
Ambient Operating Temperature Range20°F to 160°F
Case Diameter2.8"
Case MaterialStainless Steel
Freeze Resistant MovementNo
Gauge Case Material304 Stainless Steel
Hazardous Location RatingNot Rated
Includes Calibration CertificateNIST with Data
Ip/nema RatingNEMA 4X
Manufacturer Warranty Length1 yr.
Primary Pressure Range0 to 200
Process Connection1/4" NPT Female
SeriesKC301 Series
StandardsNIST
Wetted Parts MaterialStainless Steel, Stainless Steel

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPressure Range TypePressure RangeSecondary Pressure RangeProcess Connection GenderPrimary Scale UnitsDiaphragm Seal TypeSeal Diaphragm MaterialSeal Lower Housing MaterialPrice
KODIAK CONTROLS KC301L25100/DSF14-M Compound Gauge, 0 To 100 PSI, Kc301/Dsm35Flush, 2 1/2 Inch Dial | CR7KFQ KC301L25100/DSF14-MPressure0 psi to 100 psi0 Bar to 7 BarMalePsiWeldedStainless SteelStainless Steel€222.60
KODIAK CONTROLS KC301L251000/DSM3511 Pressure Gauge With Diaphragm Seal, 0 To 1000 PSI, Kc301/Dsm35, 2 1/2 Inch Dial | CR7KFV KC301L251000/DSM3511Pressure0 psi to 1000 psi0 Bar to 69 BarFemalePsiWeldedStainless SteelStainless Steel€147.98
KODIAK CONTROLS KC301L251000/DSM3512 Pressure Gauge With Diaphragm Seal, 0 To 1000 PSI, Kc301/Dsm35, 2 1/2 Inch Dial | CR7KFW KC301L251000/DSM3512Pressure0 psi to 1000 psi0 Bar to 69 BarFemalePsiWeldedStainless SteelStainless Steel€145.40
KODIAK CONTROLS KC301L251000/DSF14-M Pressure Gauge With Diaphragm Seal, 0 To 1000 PSI, Kc301/Dsm35Flush, 2 1/2 Inch Dial | CR7KFX KC301L251000/DSF14-MPressure0 psi to 1000 psi0 Bar to 69 BarMalePsiWeldedStainless SteelStainless Steel€222.60
KODIAK CONTROLS KC301L25100/PLDS-PVC-T11 Pressure Gauge With Diaphragm Seal, 0 To 100 PSI, Kc301, 2 1/2 Inch Dial, Ptfe, Pvc | CR7KFY KC301L25100/PLDS-PVC-T11Pressure0 psi to 100 psi0 Bar to 7 BarFemalePsiBondedPTFEPVC€226.39
KODIAK CONTROLS KC301L25100/PLDS-PVC-T12 Pressure Gauge With Diaphragm Seal, 0 To 100 PSI, Kc301, 2 1/2 Inch Dial, Ptfe, Pvc | CR7KFZ KC301L25100/PLDS-PVC-T12Pressure0 psi to 100 psi0 Bar to 7 BarFemalePsiBondedPTFEPVC€205.01
KODIAK CONTROLS KC301L25100/DSM3512 Pressure Gauge With Diaphragm Seal, 0 To 100 PSI, Kc301/Dsm35, 2 1/2 Inch Dial | CR7KGA KC301L25100/DSM3512Pressure0 psi to 100 psi0 Bar to 7 BarFemalePsiWeldedStainless SteelStainless Steel€148.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KODIAK CONTROLS KC301L25200/PLDS-PVC-T11 Pressure Gauge With Diaphragm Seal, 0 To 200 PSI, Kc301, 2 1/2 Inch Dial, Ptfe, Pvc
€217.04 /unit