Flat Shipping

Flat Shipping at €24.99 + VAT

KNUFFI BY IRONGUARD SAFETY 60-6855 Corner Guard, Self Adhesive, 2 3/8 Inch Overall Width, 39 3/8 Inch Overall Lg | CR7KAV

KNUFFI BY IRONGUARD SAFETY 60-6855 Corner Guard, Self Adhesive, 2 3/8 Inch Overall Width, 39 3/8 Inch Overall Lg

Item: CR7KAV Model: 60-6855Cross Ref: 454P65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
Bumper Guard MaterialPolyurethane Foam
Bumper Guard Mounting MethodSelf Adhesive
Bumper Guard ShapeRounded
ColorBlack, Yellow
Guard ItemCorner Guard
Inside Height1 3/8"
Inside Width1 3/8"
Overall Height2"
Overall Length39 3/8"
Overall Width2 3/8"
Temp. Range-40°F to +212°F

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)5.08
Ship length (cm)100.01
Ship width (cm)6.03
Country of OriginDE

Product Variants

ProductModelOverall LengthColorOverall HeightOverall WidthBumper Guard MaterialBumper Guard Mounting MethodBumper Guard ShapeInside WidthPrice
KNUFFI BY IRONGUARD SAFETY 60-6866 Corner Guard, Anchor Screws, 1 3/8 Inch Overall Width, 19 5/8 Inch Overall Lg | CR7JZY 60-686619 5/8"Black, Yellow2"1 3/8"Polyurethane Foam, SteelAnchor ScrewsRounded2 3/8"€72.85
KNUFFI BY IRONGUARD SAFETY 60-6865 Corner Guard, Anchor Screws, 1 3/8 Inch Overall Width, 39 3/8 Inch Overall Lg | CR7JZZ 60-686539 3/8"Black, Yellow2"1 3/8"Polyurethane Foam, SteelAnchor ScrewsRounded2 3/8"€88.19
KNUFFI BY IRONGUARD SAFETY 60-6866-1 Corner Guard, Anchor Screws, 1 3/8 Inch Overall Width, 39 3/8 Inch Overall Lg | CR7KAA 60-6866-139 3/8"Black, Yellow2"1 3/8"Polyurethane Foam, SteelAnchor ScrewsRounded2 3/8"€114.66
KNUFFI BY IRONGUARD SAFETY 60-6862 Corner Guard, Anchor Screws, 2 3/8 Inch Overall Width, 19 5/8 Inch Overall Lg | CR7KAB 60-686219 5/8"Black, Yellow1/2"2 3/8"Polyurethane Foam, SteelAnchor ScrewsFlat2 3/4"€70.73
KNUFFI BY IRONGUARD SAFETY 60-6862-1 Corner Guard, Anchor Screws, 2 3/8 Inch Overall Width, 39 3/8 Inch Overall Lg | CR7KAC 60-6862-139 3/8"Black, Yellow1/2"2 3/8"Polyurethane Foam, SteelAnchor ScrewsFlat2 3/4"€117.57
KNUFFI BY IRONGUARD SAFETY 60-6810-3 Corner Guard, Self Adhesive, 1 3/8 Inch Overall Width, 196 7/8 Inch Overall Length | CR7KAD 60-6810-3196 7/8"Black1 5/8"1 3/8"Polyurethane FoamSelf AdhesivePentagon1"€141.97
KNUFFI BY IRONGUARD SAFETY 60-6810 Corner Guard, Self Adhesive, 1 3/8 Inch Overall Width, 196 7/8 Inch Overall Lg | CR7KAE 60-6810196 7/8"Black, Yellow1 5/8"1 3/8"Polyurethane FoamSelf AdhesivePentagon1"€136.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNUFFI BY IRONGUARD SAFETY 60-6855 Corner Guard, Self Adhesive, 2 3/8 Inch Overall Width, 39 3/8 Inch Overall Lg
€107.29 /unit