Flat Shipping

Flat Shipping at €24.99 + VAT

KNUFFI BY IRONGUARD SAFETY 60-6792 Radius Corner Guard, Self Adhesive, 2 Inch Width, 196 7/8 Inch Length, 3/8 Inch Height | CR7KCB

KNUFFI BY IRONGUARD SAFETY 60-6792 Radius Corner Guard, Self Adhesive, 2 Inch Width, 196 7/8 Inch Length, 3/8 Inch Height

Item: CR7KCB Model: 60-6792Cross Ref: 454P49
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€267.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadius Corner Guard
Bumper Guard MaterialPolyurethane Foam
Bumper Guard Mounting MethodSelf Adhesive
Bumper Guard ShapeRounded
ColorBlack, Yellow
Guard ItemRadius Corner Guard
Inside Width1 1/8"
Overall Height3/8"
Overall Length196 7/8"
Overall Width2"
Temp. Range-40°F to +212°F
MaterialPolyurethane Foam
Mounting TypeAdhesive
Overall Thickness0.4"
Product TypeRadius Corner Guard
ShapeRound

Shipping Info:

Ship weight (kg) 2.5605
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthColorOverall HeightOverall WidthBumper Guard MaterialBumper Guard Mounting MethodBumper Guard ShapeInside WidthPrice
KNUFFI BY IRONGUARD SAFETY 60-6866 Corner Guard, Anchor Screws, 1 3/8 Inch Overall Width, 19 5/8 Inch Overall Lg | CR7JZY 60-686619 5/8"Black, Yellow2"1 3/8"Polyurethane Foam, SteelAnchor ScrewsRounded2 3/8"€72.85
KNUFFI BY IRONGUARD SAFETY 60-6865 Corner Guard, Anchor Screws, 1 3/8 Inch Overall Width, 39 3/8 Inch Overall Lg | CR7JZZ 60-686539 3/8"Black, Yellow2"1 3/8"Polyurethane Foam, SteelAnchor ScrewsRounded2 3/8"€88.19
KNUFFI BY IRONGUARD SAFETY 60-6866-1 Corner Guard, Anchor Screws, 1 3/8 Inch Overall Width, 39 3/8 Inch Overall Lg | CR7KAA 60-6866-139 3/8"Black, Yellow2"1 3/8"Polyurethane Foam, SteelAnchor ScrewsRounded2 3/8"€114.66
KNUFFI BY IRONGUARD SAFETY 60-6862 Corner Guard, Anchor Screws, 2 3/8 Inch Overall Width, 19 5/8 Inch Overall Lg | CR7KAB 60-686219 5/8"Black, Yellow1/2"2 3/8"Polyurethane Foam, SteelAnchor ScrewsFlat2 3/4"€70.73
KNUFFI BY IRONGUARD SAFETY 60-6862-1 Corner Guard, Anchor Screws, 2 3/8 Inch Overall Width, 39 3/8 Inch Overall Lg | CR7KAC 60-6862-139 3/8"Black, Yellow1/2"2 3/8"Polyurethane Foam, SteelAnchor ScrewsFlat2 3/4"€117.57
KNUFFI BY IRONGUARD SAFETY 60-6810-3 Corner Guard, Self Adhesive, 1 3/8 Inch Overall Width, 196 7/8 Inch Overall Length | CR7KAD 60-6810-3196 7/8"Black1 5/8"1 3/8"Polyurethane FoamSelf AdhesivePentagon1"€141.97
KNUFFI BY IRONGUARD SAFETY 60-6810 Corner Guard, Self Adhesive, 1 3/8 Inch Overall Width, 196 7/8 Inch Overall Lg | CR7KAE 60-6810196 7/8"Black, Yellow1 5/8"1 3/8"Polyurethane FoamSelf AdhesivePentagon1"€136.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNUFFI BY IRONGUARD SAFETY 60-6792 Radius Corner Guard, Self Adhesive, 2 Inch Width, 196 7/8 Inch Length, 3/8 Inch Height
€267.79 /unit