Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 9K 00 19 53 US Retaining Ring Plier Set Int/Ext 4 PC | AC9UAV 3JXP4

KNIPEX 9K 00 19 53 US Retaining Ring Plier Set Int/Ext 4 PC

Item: AC9UAV Model: 9K 00 19 53 USCross Ref: 3JXP4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring Pliers Set
Container TypePouch
ConvertsTo Internal/External
For Maximum Bore Diameter2 23/64"
For Minimum Bore Diameter5/16"
For Ring TypeExternal, Internal
Grip TypeStandard Cushion
Handle ColorRed
Handle DesignPlastic Coated
Handle TypePlastic Coated , Spring Return On External
IncludesNylon Pouch With Locking Clip
Includes Locking FeatureYes
Jaw Opening TypeSpring Return
No. Of Pieces4
Non-sparkingNo
Number Of Pieces4
Number Of Pliers4
Overall Length5 3/4", 8"
Plier MaterialSteel
Plier Product GroupPlier Sets
Replaceable TipsNo
Spring ReturnYes
Tip Angle
Tip Size0.035", 0.07"
Tip TypeFixed
TypeExternal/Internal
FeaturesHelp Install and Remove Internal and External Retaining Rings
For Bore Diameter3/4" to 2 3/8", 3/8" to 1/2"
For Maximum Ring Width25/64", 2 3/8"
For Maximum Shaft Diameter25/64", 2 3/8"
For Minimum Shaft Diameter1/8", 3/4"
For Shaft Diameter1/8" to 25/64", 3/4" to 2 3/8"
Grip StyleStandard Cushion
Handle StylePlastic Coated
Plier TypesRetaining Ring Pliers
StandardsDIN 5254 B, DIN 5256 D
Steel TypeChrome Vanadium Electric Steel
Tip AdjustmentNo
Tip Diameter0.035", 0.07"

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)6.1
Ship length (cm)26.92
Ship width (cm)8.64
HS code8203206030
Country of OriginDE

Product Variants

ProductModelOverall LengthTip AngleTip Dia.For Ring TypeNumber Of PliersFor Shaft Dia.Price
KNIPEX 00 19 56 Circlip Pliers Set Internal/External 4 Piece | AA2KTF 10N809 00 19 567 1/4"-0.071"---€157.44
KNIPEX 00 19 57 Precision Circlip Pliers Set, Int/Ext, 4Pc | AA2KTG 10N810 00 19 575 1/2", 7 1/4"-External, Internal4-€151.37
KNIPEX 9K 00 19 01 US Circlip Plier Set, Int/Ext, 4 Piece | AA2MTP 10U091 9K 00 19 01 US5 3/4"45°0.049"---€150.89
KNIPEX 9K 00 19 02 US Circlip Pliers Set Int/Ext 4 Piece | AA2MTQ 10U092 9K 00 19 02 US4 1/4"45°0.07"---€174.44
KNIPEX 9K 00 19 51 US Retaining Ring Plier Set, Int/Ext, 4 PC | AC9UAT 3JXP2 9K 00 19 51 US5 3/4", 8"----€143.36
KNIPEX 9K 00 19 52 US Ret Ring Plier Set, Int/Ext, 0/90 degree, 4 PC | AC9UAU 3JXP3 9K 00 19 52 US5 3/4", 5 3/16", 5 3/4, 5"-0.049"External, Internal43/8" to 1"€140.79
KNIPEX 9K 00 19 54 US Ret Ring Plier Set Int/Ext 90 degree 4 PC | AC9UAW 3JXP5 9K 00 19 54 US5 3/16", 6 3/4", 5"90°-External, Internal4-€151.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 9K 00 19 53 US Retaining Ring Plier Set Int/Ext 4 PC
€137.92 /unit