Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 98 15 06 Insulated Hex Key T 6mm 10 Inch Length | AA2FNA 10G274

KNIPEX 98 15 06 Insulated Hex Key T 6mm 10 Inch Length

Item: AA2FNA Model: 98 15 06Cross Ref: 10G274
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Hex Key
Arm Length10"
Blade MaterialSteel
FinishNatural
Handle ColorRed
Handle Length3 1/2"
Handle MaterialPlastic
Handle TypeInsulated Dipped
Sae Or MetricMetric
ShapeT
Tether CapableNot Tether Capable
Tip Size6 mm
Working Angle90°
Corrosion ResistantYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
Grip StyleInsulated
InsulatedYes
Key ShapeT
Length FamilyLong
Long Arm Length10"
MaterialAlloy Steel
Measurement TypeMetric
Non-magneticYes
Non-sparkingNo
Number Of Ball Ends0
Number Of Tips1
Short Arm Length3 1/2"
StandardsIEC 60900 DIN EN 60900
Tether ReadyNo
Tip Size CodeM6
Voltage Rating1000V AC

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.59
Ship length (cm)25.91
Ship width (cm)9.65
HS code8204110060
Country of OriginDE

Product Variants

ProductModelTip SizeArm LengthFinishHandle TypeHandle LengthHandle ColorTether CapableBlade MaterialPrice
KNIPEX 98 14 06 Insulated Hex Key T 6mm 4-3/4 Inch Length | AA2FMW 10G270 98 14 066 mm4 3/4"NaturalInsulated Dipped3 1/2"RedNot Tether CapableSteel€94.18
KNIPEX 98 14 08 Insulated Hex Key T 8mm 4-3/4 Inch Length | AA2FMX 10G271 98 14 088 mm4 3/4"NaturalInsulated Dipped3 1/2"RedNot Tether CapableSteel€111.25
KNIPEX 98 15 05 Insulated Hex Key T 5mm 10 Inch Length | AA2FMZ 10G273 98 15 055 mm10"NaturalInsulated Dipped3 1/2"RedNot Tether CapableSteel€107.02
KNIPEX 98 15 08 Insulated Hex Key T 8mm 10 Inch Length | AA2FNB 10G275 98 15 088 mm10"NaturalInsulated Dipped3 1/2"RedNot Tether CapableSteel€111.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 98 15 06 Insulated Hex Key T 6mm 10 Inch Length
€129.71 /unit