Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 97 51 10 Insulated Crimper Rj11/12/45 7-1/2 Inch Length | AA2MWF 10U158

KNIPEX 97 51 10 Insulated Crimper Rj11/12/45 7-1/2 Inch Length

Item: AA2MWF Model: 97 51 10Cross Ref: 10U158
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Crimper
AdjustableManual
Adjustment TypeManual
CutsYes
Handle TypeErgonomic
Overall Length7 1/2"
Crimper StyleCrimping Pliers
Crimping Capacity11.68 mm RJ-45 8-poles, 9.65 mm RJ-11/12 6-poles
For Cable TypeTelephone Cable
For Connector TypeRJ-11/12, RJ-45, Western Plug
Grip StyleDeluxe Cushion
Includes Crimping DieNo
InsulatedNo

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)21.59
Ship width (cm)7.37
HS code8205595560
Country of OriginTW

Product Details:

    • Strips (Yes)

Product Variants

ProductModelCutsOverall LengthAdjustableAdjustment TypeHandle TypeCapacityGrip StyleInsulatedPrice
KNIPEX 97 21 215 Insulated Crimper 10-18 Awg 9-1/4 Inch Length | AA2MWC 10U154 97 21 215Yes9 1/4"ManualManualDipped---€52.65
KNIPEX 97 50 01 Insulated Crimper 0.4-1.1mm 6-1/8 Inch Length | AA2MWE 10U156 97 50 01Yes6 1/8"ManualManualDipped---€85.91
KNIPEX 97 51 12 Insulated Crimper 7.65mm 10 Inch Length | AA2MWG 10U159 97 51 12Yes10"ManualManualErgonomic---€327.29
KNIPEX 97 52 04 Insulated Crimper 27-13 Awg 10 Inch Length | AA2MWH 10U161 97 52 04No10"ManualManual-27 AWG to 13 AWG--€406.27
KNIPEX 97 52 05 Insulated Crimper 20-10 Awg 10 Inch Length | AA2MWJ 10U162 97 52 05No10"ManualManual-20 AWG to 10 AWG--€371.56
KNIPEX 97 52 06 Insulated Crimper 20-10 Awg 10 Inch Length | AA2MWK 10U163 97 52 06No10"ManualManual-20 AWG to 10 AWG--€301.28
KNIPEX 97 52 08 Insulated Crimper 23-10 Awg 10 Inch Length | AA2MWL 10U164 97 52 08No10"ManualManual-23 AWG to 10 AWG--€356.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 97 51 10 Insulated Crimper Rj11/12/45 7-1/2 Inch Length
€120.66 /unit