Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 97 49 68 1 Solar Crimp Locator Solarlok(r) 10-13 Awg | AE4BDK 5HYH1

KNIPEX 97 49 68 1 Solar Crimp Locator Solarlok(r) 10-13 Awg

Item: AE4BDK Model: 97 49 68 1Cross Ref: 5HYH1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€190.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolar Crimp Locator
ApplicationFor Crimping Solarlok(R) Tyco Solar Connectors
Capacity10 AWG, 11 AWG, 13 AWG
Compatible Manufacturer Model Number97 43 200
Compatible With Manufacturer Model Number97 43 200
For Use WithMfr. No. 97 43 200
For Use With Mfr. Model Number97 43 200
Tool Length75 mm
Tool Weight72 g
Width20 mm

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.3
Ship length (cm)5.08
Ship width (cm)5.08
HS code8207906000
Country of OriginDE

Product Variants

ProductModelCapacityPrice
KNIPEX 97 49 65 1 Solar Crimp Locator For Mc3 10-13 Awg | AE4BDF 5HYG7 97 49 65 110 AWG, 11 AWG, 13 AWG€154.36
KNIPEX 97 49 66 1 Solar Crimp Locator For Mc4 10-13 Awg | AE4BDH 5HYG9 97 49 66 110 AWG, 11 AWG, 13 AWG€154.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 97 49 68 1 Solar Crimp Locator Solarlok(r) 10-13 Awg
€190.74 /unit