Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 95 17 500 Insulated Cable Shear Shear Cut 20 In | AB9MKJ 2DZA2

KNIPEX 95 17 500 Insulated Cable Shear Shear Cut 20 In

Item: AB9MKJ Model: 95 17 500Cross Ref: 2DZA2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€347.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Cable Cutter
Cutting ActionShear Cut
Handle DesignCushion Grip Plastic Dipped Insulated Aluminum Pipe
Overall Length20"
Adjustment TypeScrew
Cutter TypeInsulated Cable Cutter
FeaturesAdjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One Hand Operation, Forged, Oil Hardened, High Grade Special Tool Steel, Pinch Guard, Self Locking
For Maximum Diameter Aluminum Electric Cable1 1/16"
For Maximum Diameter Copper Electrical Cable1 1/16"
For Maximum Diameter Data Cable1 1/16"
For Maximum Wire Thickness6 AWG
For Wire/cable TypeElectrical/Data Cable
Grip MaterialPlastic
Handle ColorBlack
Handle MaterialPlastic
Handle StyleCushioned Grip
Includes Cushioned GripNo
InsulatedYes
Jaw MaterialSteel
Material ApplicationAluminum Cables, Copper, Multiple Stranded Cables
Ratcheting JawNo
Standards1000V VDE TESTED, DIN EN 60900, IEC 60900
Weight3.3 lbs.

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)5.08
Ship length (cm)52.07
Ship width (cm)17.78
HS code8203206030
Country of OriginDE

Product Variants

ProductModelCutting ActionOverall LengthPrice
KNIPEX 95 36 250 SBA Cable Cutter Center Cut 9-7/8 In | AB6LHT 21XJ95 95 36 250 SBACenter Cut9 7/8"€484.08
KNIPEX 95 18 165 SBA Insulated Cable Shear Shear Cut 6-1/2 In | AB9MLE 2DZD5 95 18 165 SBAShear Cut6 1/2"€75.07
KNIPEX 95 36 280 SBA Insulated Ratcheting Cable Cutter 11 | AG9RGH 21XJ96 95 36 280 SBACenter Cut11"€521.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 95 17 500 Insulated Cable Shear Shear Cut 20 In
€347.56 /unit