Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KNIPEX 92 69 84 Plastic Tweezers Straight Serrated 5-1/4 | AA2MTC 10U076

KNIPEX 92 69 84 Plastic Tweezers Straight Serrated 5-1/4

Item: AA2MTC Model: 92 69 84Cross Ref: 10U076
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Tweezers
Length5 1/4"
MaterialPlastic
Max. Temp.130°F
Point TypeSerrated, Straight, Trapezoidal
TypePlastic
FeaturesHigh Flexibility, High Strength
Grip Style Knurled
Overall Length5 5/64"
Product TypePrecision
Resistance PropertiesAcid, Chemical, Corrosion, Heat
StandardsREACH
Temperature - Maximum130°F
Tip Angle55°
Tip MaterialPlastic
Tip ShapeRound
Tip StyleStraight
Tip TextureSerrated
Tip Thickness2 mm
Tip Width3 mm

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)2.54
HS code8203202000
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 92 69 84 Plastic Tweezers Straight Serrated 5-1/4
€12.18 /unit