Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 83 10 040 Swedish Pipe Wrench 29-1/2 Inch I-Beam | AH8KKZ 38VG06

KNIPEX 83 10 040 Swedish Pipe Wrench 29-1/2 Inch I-Beam

Item: AH8KKZ Model: 83 10 040Cross Ref: 38VG06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€580.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwedish Pipe Wrench
Handle MaterialSteel
Handle TypeI Beam
Jaw Capacity5.125"
Jaw MaterialSteel
Jaw TypeSerrated
Overall Length29 1/2"
Tether CapableNot Tether Capable
AdjustableAutomatic
Adjustment TypeScrew Mechanism
Corrosion ResistantYes
FinishChrome
InsulatedNo
Jaw TextureSerrated
Non-magneticNo
NonsparkingNo
Tether StyleNot Tether Capable

Shipping Info:

Ship weight (kg) 4.878
Ship height (cm)2.49
Ship length (cm)71.5
Ship width (cm)8.79
Country of OriginDE

Product Details:

    • Nonsparking : No

Product Variants

ProductModelOverall LengthJaw CapacityJaw MaterialHandle TypeJaw TextureFinishNon-sparkingInsulatedPrice
KNIPEX 83 10 010 Swedish Pipe Wrench 12-1/4 Inch I-Beam | AH8KKV 38VG02 83 10 01012 1/4"1.625"SteelI Beam----€82.15
KNIPEX 83 10 015 Swedish Pipe Wrench 17-1/2 Inch I-Beam | AH8KKW 38VG03 83 10 01517 1/2"2.375"SteelI Beam----€140.79
KNIPEX 83 10 020 Swedish Pipe Wrench I-Beam 2-3/4 Inch | AH8KKX 38VG04 83 10 02022 1/2"2 3/4"SteelI Beam----€187.52
KNIPEX 83 10 030 Swedish Pipe Wrench 25-1/2 Inch I-Beam | AH8KKY 38VG05 83 10 03025 1/2"4.375"SteelI Beam----€404.31
KNIPEX 83 20 010 Swedish Pipe Wrench I-Beam 1-5/8 Inch | AH8KLA 38VG07 83 20 01013"1.625"SteelI Beam----€88.69
KNIPEX 83 20 015 Swedish Pipe Wrench I-Beam 2-3/8 Inch | AH8KLB 38VG08 83 20 01517"2.375"SteelI Beam----€118.76
KNIPEX 83 20 020 Swedish Pipe Wrench 22-1/2 Inch I-Beam | AH8KLC 38VG09 83 20 02022"2 3/4"Alloy SteelI BeamSerratedChromeNoNo€216.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 83 10 040 Swedish Pipe Wrench 29-1/2 Inch I-Beam
€580.16 /unit