Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 79 62 125 Diagonal Cutter 5 Inch Length 25/64 Inch Length | AA2MQJ 10U033

KNIPEX 79 62 125 Diagonal Cutter 5 Inch Length 25/64 Inch Length

Item: AA2MQJ Model: 79 62 125Cross Ref: 10U033
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiagonal Cutters
Cut ProfileFlushed
Grip TypeErgonomic Multi Component
Handle ColorBlue, Gray
Jaw Bend
Jaw Length0.391"
Jaw Width0.438"
MaterialChrome Vanadium Steel
Non-sparkingNo
Nose TypeRound
Overall Length5"
Spring ReturnYes
Tether CapableNot Tether Capable
Tip Width1/4"
Blade MaterialChrome Steel
Cutter Length1/2"
Cutter LocationSide
Cutter TypePrecision Diagonal Cutting Pliers
Esd-safeYes
FeaturesManifold Oil Hardened
FinishPolished
For Wire/cable TypeMedium-Hard Wire, Soft Wire
Grip MaterialBi-Material
Grip StyleDeluxe Cushion
Handle StyleStandard
Head Offset Angle
Includes Voltage Detection ModuleNo
InsulatedNo
Jaw Opening TypeSpring Return
Jaw Thickness1/4"
Material ApplicationsUltra Fine Cutting Work
Maximum Jaw Opening0"
Maximum Wire Cutting Diameter0.031"
Nose ShapePointed
Plier MaterialSteel
Plier TypePrecision Diagonal Cutting Pliers
Series79 Series
StandardsDIN ISO 9654
Steel TypeChrome Steel
Surface Hardness64 HRC
Tether ReadyNo
Tool FunctionsWire Cutter
Voltage RatingNot Rated
Weight0.128 lbs.

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)28.5
Ship length (cm)2.01
Ship width (cm)8.51
HS code8203206060
Country of OriginDE

Product Variants

ProductModelJaw LengthJaw WidthCut ProfileTether ReadyEsd SafeGrip StyleOverall LengthJaw BendPrice
KNIPEX 72 01 140 Diagonal Cutter 4-1/4 Inch Length | AA2KTA 10N804 72 01 1401/2"0.438"FlushedNoNoStandard Cushion4 1/4"€55.99
KNIPEX 70 01 110 Diagonal Cutter 5 Inch Length | AA2MND 10T976 70 01 1105/8"0.562"Bevel---5"€34.54
KNIPEX 70 01 125 Diagonal Cutter 5-1/2 Inch Length | AA2MNE 10T977 70 01 1255/8"0.562"Bevel---5 1/2"€41.80
KNIPEX 70 01 140 Diagonal Cutter 6-1/4 Inch Length | AA2MNF 10T978 70 01 1400.781"5/8"Bevel---6 1/4"€50.60
KNIPEX 70 01 160 Diagonal Cutter 7-1/4 Inch Length | AA2MNG 10T979 70 01 1601"7/8"StandardNoNoStandard Cushion7 1/4"€41.30
KNIPEX 70 01 180 Diagonal Cutter 5 Inch Length | AA2MNH 10T980 70 01 1800.938"7/8"StandardNoNoStandard Cushion5"€43.81
KNIPEX 70 02 125 Diagonal Cutter 5-1/2 Inch Length | AA2MNJ 10T981 70 02 1255/8"0.562"StandardYesNo-5 1/2"€44.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 79 62 125 Diagonal Cutter 5 Inch Length 25/64 Inch Length
€166.63 /unit