Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 77 12 115 ESD Diagonal Cutters Bevel Cut Round Nose | AH8JTH 38UT84

KNIPEX 77 12 115 ESD Diagonal Cutters Bevel Cut Round Nose

Item: AH8JTH Model: 77 12 115 ESDCross Ref: 38UT84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiagonal Cutters
Cut ProfileBevel
Handle ColorBlue, Red
Jaw Bend
Jaw Length0.547"
Jaw Width0.438"
MaterialSteel
Nose TypeRound
Overall Length4 1/2"
Spring ReturnYes
Tether CapableNot Tether Capable
Tool Length5"
Additional Tool FunctionsWire Cutter
Cutter Length1/2"
Cutter LocationSide
Esd-safeYes
FeaturesElectrically Conductive Handles - Dissipative, " Conjunction With A Fine Oil Film, Low-Friction Double Spring For Gentle And Even Opening, Offers Good Rust Protection - No Circuit Breakdowns Due To Flaking Chrome Parts, Round Head, The Mirror Polish, With Facet And Wire Clamp - No Uncontrolled Jumping Away Of The Wire Sections
FinishPolished
For Wire/cable TypeHard Wire, Medium-Hard Wire, Soft Wire
Handle Style2 Component
Head Offset Angle
InsulatedNo
Jaw Opening TypeSpring Return
Jaw Thickness1/4"
Maximum Wire Cutting Diameter0.063"
Non-sparkingNo
Plier MaterialSteel
Plier TypePrecision Diagonal Cutting Pliers
StandardsDIN EN 61 340-5, DIN ISO 9654
Surface Hardness62 HRC
Tether ReadyNo
Voltage RatingNot Rated
Weight70g

Shipping Info:

Ship weight (kg) 0.0698
Ship height (cm)1.7
Ship length (cm)12.7
Ship width (cm)5.89
Country of OriginDE

Product Details:

    • Nonsparking : No
    • Insulated / Uninsulated : Uninsulated
    • ESD Safe : Yes
    • Wire Stripper : No

Product Variants

ProductModelJaw LengthJaw WidthCut ProfileTether ReadyEsd SafeGrip StyleOverall LengthJaw BendPrice
KNIPEX 72 01 140 Diagonal Cutter 4-1/4 Inch Length | AA2KTA 10N804 72 01 1401/2"0.438"FlushedNoNoStandard Cushion4 1/4"€55.99
KNIPEX 70 01 110 Diagonal Cutter 5 Inch Length | AA2MND 10T976 70 01 1105/8"0.562"Bevel---5"€34.54
KNIPEX 70 01 125 Diagonal Cutter 5-1/2 Inch Length | AA2MNE 10T977 70 01 1255/8"0.562"Bevel---5 1/2"€41.80
KNIPEX 70 01 140 Diagonal Cutter 6-1/4 Inch Length | AA2MNF 10T978 70 01 1400.781"5/8"Bevel---6 1/4"€50.60
KNIPEX 70 01 160 Diagonal Cutter 7-1/4 Inch Length | AA2MNG 10T979 70 01 1601"7/8"StandardNoNoStandard Cushion7 1/4"€41.30
KNIPEX 70 01 180 Diagonal Cutter 5 Inch Length | AA2MNH 10T980 70 01 1800.938"7/8"StandardNoNoStandard Cushion5"€43.81
KNIPEX 70 02 125 Diagonal Cutter 5-1/2 Inch Length | AA2MNJ 10T981 70 02 1255/8"0.562"StandardYesNo-5 1/2"€44.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 77 12 115 ESD Diagonal Cutters Bevel Cut Round Nose
€119.81 /unit