Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 74 22 250 Diagonal Cutter 7-1/4 Inch Length | AA2MPG 10U004

KNIPEX 74 22 250 Diagonal Cutter 7-1/4 Inch Length

Item: AA2MPG Model: 74 22 250Cross Ref: 10U004
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiagonal Cutters
Cut ProfileBevel
Grip TypeErgonomic Multi Component
Handle ColorBlue, Red
Jaw Bend12°
Jaw Length0.812"
Jaw Width1 1/4"
MaterialChrome Vanadium Steel
Non-sparkingNo
Nose TypeOval
Overall Length7 1/4"
Spring ReturnYes
Tether CapableNot Tether Capable
Additional Tool FunctionsWire Cutter
Cutter Length1"
Esd-safeNo
FeaturesContinuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co Ordination of the Cutting Edge Angle and Transmission Ratio
FinishPolished
For Wire/cable TypeHard Wire, Medium-Hard Wire, Music Wire
Handle StyleStandard
Head Offset Angle12°
High LeverageYes
Includes Voltage Detection ModuleNo
InsulatedNo
Jaw Opening TypeSpring Return
Maximum Wire Cutting Diameter4.6 mm
Plier MaterialSteel
Plier TypeDiagonal Cutting Pliers
StandardsDIN ISO 5749
Steel TypeChrome Vanadium Steel
Surface Hardness64 HRC
Tether ReadyYes
Voltage RatingNot Rated
Weight0.96 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.21
Ship length (cm)24.99
Ship width (cm)5.11
HS code8203206030
Country of OriginDE

Product Variants

ProductModelJaw LengthJaw WidthCut ProfileTether ReadyEsd SafeGrip StyleOverall LengthJaw BendPrice
KNIPEX 72 01 140 Diagonal Cutter 4-1/4 Inch Length | AA2KTA 10N804 72 01 1401/2"0.438"FlushedNoNoStandard Cushion4 1/4"€55.99
KNIPEX 70 01 110 Diagonal Cutter 5 Inch Length | AA2MND 10T976 70 01 1105/8"0.562"Bevel---5"€34.54
KNIPEX 70 01 125 Diagonal Cutter 5-1/2 Inch Length | AA2MNE 10T977 70 01 1255/8"0.562"Bevel---5 1/2"€41.80
KNIPEX 70 01 140 Diagonal Cutter 6-1/4 Inch Length | AA2MNF 10T978 70 01 1400.781"5/8"Bevel---6 1/4"€50.60
KNIPEX 70 01 160 Diagonal Cutter 7-1/4 Inch Length | AA2MNG 10T979 70 01 1601"7/8"StandardNoNoStandard Cushion7 1/4"€41.30
KNIPEX 70 01 180 Diagonal Cutter 5 Inch Length | AA2MNH 10T980 70 01 1800.938"7/8"StandardNoNoStandard Cushion5"€43.81
KNIPEX 70 02 125 Diagonal Cutter 5-1/2 Inch Length | AA2MNJ 10T981 70 02 1255/8"0.562"StandardYesNo-5 1/2"€44.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 74 22 250 Diagonal Cutter 7-1/4 Inch Length
€102.34 /unit