Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 67 01 200 End Cutting Nippers 8 In | AA2MMY 10T971

KNIPEX 67 01 200 End Cutting Nippers 8 In

Item: AA2MMY Model: 67 01 200Cross Ref: 10T971
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cutting Nippers
Cutting Edge TypeFlush
Handle ColorRed
Handle TypeErgonomic
Overall Length8"
Spring ReturnNo
Cutting Capacity By Material2.5 mm (Piano Wire), 3 mm (Hard Wire), 3.8 mm (Medium Hard Wire), 5 mm (Soft Wire)
Cutting Capacity By Rockwell Hardness64 HRC
Esd SafeNo
FeaturesHigh Leverage
For Maximum Wire Thickness0.2"
Handle MaterialPlastic
Handle StyleErgonomic
InsulatedNo
Jaw MaterialChrome Vanadium Steel
Jaw Width2"
Material ApplicationHard Wire, Piano Wire, Soft Wire
PrecisionNo
Spring Assist HandleNo
StandardsDIN ISO 5748
Weight0.7 lbs.

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)1.52
Ship length (cm)20.57
Ship width (cm)5.33
HS code8203206030
Country of OriginDE

Product Variants

ProductModelOverall LengthJaw MaterialFor Maximum Wire ThicknessJaw WidthCutting Edge TypeHandle ColorSpring Assist HandleEsd SafePrice
KNIPEX 99 10 300 End Cutting Nippers 12 In | AA2FRP 10G364 99 10 30012"---FlushBlack--€79.29
KNIPEX 99 11 300 End Cutting Nippers 12 In | AA2FRQ 10G365 99 11 30012"---FlushRed--€68.86
KNIPEX 61 02 200 End Cutting Nipper Center Cut 8 In | AA2MMU 10T965 61 02 200-Steel0.23"-Straight-NoNo€133.90
KNIPEX 62 12 120 End Cutting Nippers 4-3/4 In | AA2MMV 10T966 62 12 1204 3/4"--0.438"FlushBlue, Red--€94.19
KNIPEX 67 01 140 End Cutting Nippers 5-1/2 In | AA2MMW 10T969 67 01 1405 1/2"Chrome Vanadium Steel4/25"-FlushRedNoNo€83.31
KNIPEX 67 01 160 End Cutting Nippers 6-1/4 In | AA2MMX 10T970 67 01 1606 1/4"---FlushRed--€74.35
KNIPEX 68 01 160 End Cutting Nippers 6-1/4 In | AA2MMZ 10T972 68 01 1606 1/4"Steel4/25"-FlushRedNoNo€37.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 67 01 200 End Cutting Nippers 8 In
€125.16 /unit