Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 44 31 J02 SBA Ret Ring Plier Internal 0.035 Tip 45 Deg | AC9TZX 3JXL1

KNIPEX 44 31 J02 SBA Ret Ring Plier Internal 0.035 Tip 45 Deg

Item: AC9TZX Model: 44 31 J02 SBACross Ref: 3JXL1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring Pliers
ConvertsTo Internal Only
For Bore Dia.5/16" to 1/2"
HandlePlastic Coated
Handle ColorBlack
Handle DesignPlastic Dipped
Handle FinishPlastic Coated
Number Of Pieces1
Overall Length5.187"
Spring ReturnNo
Tip Angle45°
Tip Dia.0.046"
Tip Size0.035"
Tip TypeFixed
TypeInternal
Esd-safeNo
FeaturesNonslip Tips
FinishAtramentized (Phosphate Coat)
For Maximum Bore Diameter13 mm
For Minimum Bore Diameter8 mm
For Ring TypeInternal
For Use WithInternal Circlips
Grip MaterialPlastic
Grip StyleStandard Cushion
Handle StylePlastic Dipped
Jaw Opening TypeManual
Non-sparkingNo
Plier MaterialSteel
Plier TypeRetaining Ring Pliers
Series44 Series
StandardsDIN 5256 C
Steel TypeChrome Vanadium Steel
Tether ReadyNo
Tip AdjustmentNo
Tip Diameter0.035"
Tip ShapeRound
Weight90g

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)1.78
Ship length (cm)22.61
Ship width (cm)8.64
HS code8203206030
Country of OriginDE

Product Variants

ProductModelTip Dia.Overall LengthTip AngleFor Ring TypeFor Shaft Dia.Includes Overexpansion StopPrice
KNIPEX 44 10 J5 Circlip Pliers Internal Straight 11-13/16bore | AA2KUC 10N904 44 10 J50.14"22 1/2"-Internal--€276.09
KNIPEX 44 10 J6 Circlip Pliers Internal Bore 9-15/16 To 15-3/4 | AA2KUD 10N905 44 10 J60.177"22 3/4"-Internal--€354.98
KNIPEX 46 10 A5 Circlip Pliers External Shaft 5 To 11-13/16 | AA2KUE 10N906 46 10 A50.14"22 1/2"----€284.55
KNIPEX 46 10 A6 Circlip Plier External Shaft 9-15/16 - 15-3/4 | AA2KUF 10N907 46 10 A60.177"22.437"-External--€315.67
KNIPEX 46 11 G0 Circlip Pliers External Shaft 1/64 To 5/32 | AA2KUG 10N908 46 11 G00.035"5 1/2"-External1/64" to 5/32"Yes€52.84
KNIPEX 46 11 G1 Circlip Pliers External Shaft 5/32 To 9/32 | AA2KUH 10N909 46 11 G10.046"5 1/2"--5/32" to 9/32"-€35.04
KNIPEX 46 11 G2 Circlip Pliers External Shaft 3/16 To 1/2 | AA2KUJ 10N910 46 11 G20.078"5 1/2"-External3/16" to 1/2"-€41.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 44 31 J02 SBA Ret Ring Plier Internal 0.035 Tip 45 Deg
€45.11 /unit