Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 44 13 J2 Pliers Straight 0.071 Inch Diameter 7-1/4 Inch Length | AH8JRM 38UT64

KNIPEX 44 13 J2 Pliers Straight 0.071 Inch Diameter 7-1/4 Inch Length

Item: AH8JRM Model: 44 13 J2Cross Ref: 38UT64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring Plier
For Bore Dia.19 mm to 60 mm
Handle ColorRed
Handle DesignPlastic Dipped
Handle FinishPlastic Dipped
Number Of Pieces1
Overall Length7 1/4"
Spring ReturnNo
StyleInternal
Tip Angle
Tip Dia.0.071"
Tip TypeFixed
Esd-safeNo
FeaturesNonslip Tips
FinishChrome Plated
For Maximum Bore Diameter60 mm
For Minimum Bore Diameter19 mm
For Ring TypeInternal
For Use WithInternal Circlips
Grip MaterialPlastic
Grip StyleStandard Cushion
Handle StylePlastic Dipped
Jaw Opening TypeManual
Non-sparkingNo
Plier MaterialSteel
Plier TypeRetaining Ring Pliers
Series44 Series
StandardsDIN 5256 C
Steel TypeChrome Vanadium Steel
Tether ReadyNo
Tip AdjustmentNo
Tip Diameter0.071"
Tip ShapeRound
Weight138g

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)1.78
Ship length (cm)19.05
Ship width (cm)5.08
Country of OriginDE

Product Variants

ProductModelTip Dia.Overall LengthTip AngleFor Ring TypeFor Shaft Dia.Includes Overexpansion StopPrice
KNIPEX 44 10 J5 Circlip Pliers Internal Straight 11-13/16bore | AA2KUC 10N904 44 10 J50.14"22 1/2"-Internal--€276.09
KNIPEX 44 10 J6 Circlip Pliers Internal Bore 9-15/16 To 15-3/4 | AA2KUD 10N905 44 10 J60.177"22 3/4"-Internal--€354.98
KNIPEX 46 10 A5 Circlip Pliers External Shaft 5 To 11-13/16 | AA2KUE 10N906 46 10 A50.14"22 1/2"----€284.55
KNIPEX 46 10 A6 Circlip Plier External Shaft 9-15/16 - 15-3/4 | AA2KUF 10N907 46 10 A60.177"22.437"-External--€315.67
KNIPEX 46 11 G0 Circlip Pliers External Shaft 1/64 To 5/32 | AA2KUG 10N908 46 11 G00.035"5 1/2"-External1/64" to 5/32"Yes€52.84
KNIPEX 46 11 G1 Circlip Pliers External Shaft 5/32 To 9/32 | AA2KUH 10N909 46 11 G10.046"5 1/2"--5/32" to 9/32"-€35.04
KNIPEX 46 11 G2 Circlip Pliers External Shaft 3/16 To 1/2 | AA2KUJ 10N910 46 11 G20.078"5 1/2"-External3/16" to 1/2"-€41.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 44 13 J2 Pliers Straight 0.071 Inch Diameter 7-1/4 Inch Length
€66.60 /unit