Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 40 04 250 Pliers 10 Inch Length 1-51/64 Inch Jaw | AH8JRA 38UT53

KNIPEX 40 04 250 Pliers 10 Inch Length 1-51/64 Inch Jaw

Item: AH8JRA Model: 40 04 250Cross Ref: 38UT53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPliers
FinishNickel Plated
Handle TypePlain Grip
Jaw Length1.797"
Jaw StyleDouble Prism
Jaw Thickness0.484"
Jaw Width2 1/4"
Length10"
Tether CapableNot Tether Capable
Wire CutterNo
Adjustment MechanismAdjusting Screw
ApplicationHold Round, Profile & Flat Materials
FeaturesHeavy Duty Model, One Hand Operation, High Clamping Pressure
Grip StylePlain
Handle Opening TypeLever
Handle StyleStandard
Non-sparkingNo
Overall Length10"
Plier MaterialSteel
Plier TypeLocking Pliers
Steel TypeChrome Vanadium Electrical Steel, High Strength Rolled Steel
Tether ReadyNo
Weight1.149 lbs.

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)1.7
Ship length (cm)22.86
Ship width (cm)6.5
Country of OriginDE

Product Variants

ProductModelJaw LengthJaw WidthJaw ThicknessTether CapableFinishHandle TypeWire CutterJaw StylePrice
KNIPEX 40 04 180 Pliers 7-1/4 Inch Length 1-31/64 Inch Jaw | AH8JQZ 38UT52 40 04 1801.484"1.688"0.391"Not Tether CapableNickel PlatedPlain GripNoDouble Prism€59.63
KNIPEX 41 04 180 Locking Pliers 7-1/4 Inch Length 1-31/64 Inch Jaw | AH8JRB 38UT54 41 04 1801.484"1.688"0.391"Not Tether CapableNickel PlatedPlain GripNoDouble Prism€46.28
KNIPEX 41 04 250 Locking Pliers 10 Inch Length 1-57/64 Inch Jaw | AH8JRC 38UT55 41 04 2501.891"2 1/4"0.453"Not Tether CapableNickel PlatedPlain GripNoDouble Prism€47.84
KNIPEX 41 04 300 Locking Pliers 12 Inch Length 2-23/64 Inch Jaw | AH8JRD 38UT56 41 04 3002.359"2.609"0.562"Not Tether CapableNickel PlatedPlain GripNoDouble Prism€84.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 40 04 250 Pliers 10 Inch Length 1-51/64 Inch Jaw
€70.09 /unit