Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 23 01 140 Flat Nose Plier, 5 1/2 Inch Overall Length, 1 3/8 Inch Jaw Length, 1/8 Inch Tip Width | CR7JVB

KNIPEX 23 01 140 Flat Nose Plier, 5 1/2 Inch Overall Length, 1 3/8 Inch Jaw Length, 1/8 Inch Tip Width

Item: CR7JVB Model: 23 01 140Cross Ref: 50JU11
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Nose Plier
Additional Tool FunctionsCutter
ApplicationCutting Work In Fine Mechanics, Gripping
Esd SafeNo
FeaturesForged, Long And Tapered Jaws, Multi Stage Oil-Hardened
FinishPolish
Grip MaterialPlastic
Grip StyleKnurled
Handle ColorRed
Handle TypeDipped
Includes Wire CutterYes
Includes Wire StripperNo
Jaw Bend
Jaw Length1 3/8"
Jaw Opening TypeManual
Jaw ShapeFlat
Jaw Thickness1/4"
Jaw Width1/2"
MaterialSteel
Maximum Wire Cutting Dia.0.094"
Non SparkingNo
Nose ShapeFlat
Overall Length5 1/2"
Tether CapableNo
Tip Thickness0.172"
Tip Width1/8"
TypeFlat Nose Pliers
Cutting Capacities1/16" Medium Hard Wire, 3/32" Soft Wire
Esd-safeNo
For Wire/cable TypeMedium-Hard Wire, Soft Wire
Handle StyleDipped
Maximum Wire Cutting Diameter0.09375"
Non-sparkingNo
Plier MaterialSteel
Plier TypeFlat Nose Pliers
StandardsDIN ISO 5745
Tether ReadyNo
Weight0.165 lbs.

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthHandle TypeTip WidthFinishJaw TextureHandle ColorJaw LengthJaw WidthPrice
KNIPEX 34 12 130 Electronic Gripping Pliers 5-1/4 In | AA2KTT 10N879 34 12 1305 1/4"Ergonomic1/8"BurnishedSmoothBlue, Gray3/4"1/4"€87.24
KNIPEX 34 12 130 ESD Electronic Gripping Pliers 5-1/4 In | AA2KTU 10N880 34 12 130 ESD5 1/4"Ergonomic1/8"--Black, Gray3/4"1/4"€89.50
KNIPEX 98 62 01 Insulated Pliers 7-3/32 Inch 1-5/16 Inch Jaw | AF7LJC 21XK05 98 62 017.094"Plastic1/4"--Red, Yellow1.312"0.469"€45.29
KNIPEX 35 11 115 Flat Nose Plier, 1/2 Inch Max Jaw Opening, 4 1/2 Inch Overall Length, 7/8 Inch Jaw Length | CR7JUZ 35 11 1154 1/2"Dipped0.078"PolishSmoothRed7/8"3/8"€67.97
KNIPEX 35 52 145 Flat Nose Plier, 1/2 Inch Max Jaw Opening, 5 3/4 Inch Overall Length | CR7JVA 35 52 1455 3/4"Ergonomic0.062"PolishSmoothMulticolored1 5/8"1/2"€93.76
KNIPEX 37 31 125 Flat Nose Plier, 5 Inch Overall Length, 1 1/8 Inch Jaw Length, 5/64 Inch Tip Width, Smooth | CR7JVC 37 31 1255"Dipped0.078"Black AtramentizedSmoothRed1 1/8"1/2"€42.94
KNIPEX 35 12 115 ESD Flat Nose Plier, ESD-Safe, 1/2 Inch Max Jaw Opening, 4 1/2 Inch Overall Length | CR7JVD 35 12 115 ESD4 1/2"Ergonomic0.078"PolishSmoothMulticolored7/8"3/8"€75.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 23 01 140 Flat Nose Plier, 5 1/2 Inch Overall Length, 1 3/8 Inch Jaw Length, 1/8 Inch Tip Width