Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 16 49 150 Spare Blades For Cable Stripper | CR7JUK

KNIPEX 16 49 150 Spare Blades For Cable Stripper

Item: CR7JUK Model: 16 49 150Cross Ref: 793M05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€212.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Stripper
For Use With Grainger Item Number10U108
For Use With Mfr. Model Number16 40 150
Blade MaterialSteel
Compatible With Grainger Part Number10U108
Compatible With Manufacturer Model Number16 40 150
FeaturesReplaceable Blade Can Be Used on Both Sides
For Use With16 40 150
Maximum Wire/cable Diameter25 mm
Overall Length6"
Part TypeStripper Replacement Blade

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 16 49 150 Spare Blades For Cable Stripper
€212.84 /unit