Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 00 20 08 US2 Water Pump Plier Set 8 10 8 Inch 3 Pc | AB9MHZ 2DYW6

KNIPEX 00 20 08 US2 Water Pump Plier Set 8 10 8 Inch 3 Pc

Item: AB9MHZ Model: 00 20 08 US2Cross Ref: 2DYW6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€190.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pump Pliers Set
Handle ColorRed
Handle TypeDipped
MaterialSteel
Number Of Pieces3
Spring ReturnNo
Tether CapableNot Tether Capable
Container TypePlastic Pack
Cutting Capacities1/8" Hard Wire, 1/8" Medium Hard Wire, 11/64" Medium Hard Wire, 3/32" Hard Wire, 3/32" Piano Wire
Esd-safeNo
FeaturesParallel Jaws
FinishAtramentized
For Use WithNuts, Pipes, Wires
Grip MaterialPlastic
Grip StyleKnurled
Handle StyleDipped
Includes10" Water Pump Plier, 8" Chain Nose Plier, 8" High Leverage Diagonal Cutting Plier
InsulatedNo
Jaw Bend25°
Jaw Length2 7/8"
Jaw Opening TypeManual
Jaw ShapeChain Nose
Jaw Thickness3/8"
Jaw Width3/4"
Number Of Pliers3
Overall Length8", 10"
Plier MaterialSteel
Plier TypesDiagonal, Long Nose, ton.gue & Groove
Steel TypeVanadium Steel
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)35.05
Ship width (cm)19.56
HS code8203206030
Country of OriginDE

Product Variants

ProductModelHandle TypeNumber Of PiecesTether CapableHandle ColorSpring ReturnMaterialPrice
KNIPEX 00 20 08 US1 Water Pump Plier Set 8 10 8 Inch 3 Pc | AB9MJA 2DYW7 00 20 08 US1Dipped3Not Tether CapableRedNoSteel€148.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 00 20 08 US2 Water Pump Plier Set 8 10 8 Inch 3 Pc
€190.18 /unit