Flat Shipping

Flat Shipping at €24.99 + VAT

KMC STE-1416 Temperature Sensor | CR7FJM

KMC CONTROLS STE-1416 Temperature Sensor

Item: CR7FJM Model: STE-1416Cross Ref: 6HXU0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Sensor
ApplicationDuct Temperature Monitoring, Immersion Temperature Monitoring, Outdoor Temperature Monitoring, Surface Temperature Monitoring
Compatible Building Automation ProtocolsNot Applicable
Electrical Connection TypeHardwired
For Use With Building Automation SystemsBuilding Automation System Compatible
Housing ColorGray
Housing MaterialPlastic
Housing TypeConduit Box
IncludesSensor
Measurement TypeAveraging
OutputNot Applicable
Probe Dia.1/4"
Probe Length12 ft.
Sensing Element TypeThermistor
Sensor Accuracy-0.36°F to +0.36°F
Sensor FlexibilityFlexible
Temp. Accuracy-0.36°F to +0.36°F
Compatible With SeriesSeries BAC 1
Display TypeNone
Ip RatingIP65
Loop Resistance10000 ohms
Maximum Operating Temperature122°F
Maximum Sensing Temperature248°F
Minimum Operating Temperature-40°F
Minimum Sensing Temperature-40°F
Mounting LocationDuct Mount
Nema Rating4X
Probe Diameter1/4"
Product TypeDuct Temperature Sensor
SeriesSTE-1400 Series
StandardsCE CERTIFIED, ROHS COMPLIANT
Temperature Accuracy+/-0.36°F

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelIncludesPrice
KMC STE-1402 Temperature Sensor | CR7FJH STE-1402Sensor€31.06
KMC STE-6011-10 Temperature Sensor | CR7FJJ STE-6011-10Sensor€29.55
KMC STE-1405 Temperature Sensor | CR7FJK STE-1405Sensor€25.04
KMC STE-1404 Temperature Sensor | CR7FJL STE-1404Sensor€34.83
KMC STE-1451 Temperature Sensor | CR7FJN STE-1451Sensor€41.39
KMC STE-1430 Temperature Sensor | CR7FJP STE-143010K Ohm Sensor€22.25
KMC STE-1415 Temperature Sensor | CR7FJQ STE-1415Sensor€125.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS STE-1416 Temperature Sensor
€147.00 /unit