Flat Shipping

Flat Shipping at €24.99 + VAT

KMC MEP-7851 Controls Electric Actuator, Direct Mount, Floating, 320 In-Lb Torque, 24VAC/Dc | CR7FGX

KMC CONTROLS MEP-7851 Controls Electric Actuator, Direct Mount, Floating, 320 In-Lb Torque, 24VAC/Dc

Item: CR7FGX Model: MEP-7851Cross Ref: 6HXU7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€642.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuator
Ambient Temp. Range-22°F to +131°F
Depth10 1/8"
Electrical Connection22-14 AWG Wire Clamp
Electrical Connection TypeHardwired
For Shaft Dia.1"
For Shaft Height5/8"
For Shaft ShapeRound, Square
For Shaft Width5/8"
For Use WithDampers Or Valves That Require Up To 320 in.-lbs. Of Torque
Height3"
Housing MaterialPolymer
IncludesNon-Rotation Bracket
Motor DirectionCW/CCW
Mounting TypeDirect Mount
Number Of Auxiliary Switches0
Overall Depth10 1/8"
Overall Height3"
Overall Width5"
Power Consumption10-40 VA , 40 VA
Shaft Size3/8" to 1", 5/16" to 5/8"
Shaft TypeRound, Square
Signal TypeFloating , Floating Point
Stroke Deg.0° to 95°
Time To Close90 sec.
Timing80 sec. to 115 sec., 90 sec. to 115 sec.
Torque320 lbs.-in.
Voltage24V AC/DC
Width5"
ApplicationDamper And Valve
Control SignalFloating Point
For Shaft Diameter1"
Input Voltage24V AC/DC
Ip RatingIP54
Maximum Operating Temperature131°F
Minimum Operating Temperature-22°F
Nema Rating2
Product TypeActuator
Rated Torque320 lbs.-in.
Shaft RotationCW/CCW
StandardsUL 873
Stroke Degree94°

Shipping Info:

Ship weight (kg) 2.862
Ship height (cm)7.62
Ship length (cm)25.72
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelTorqueSignal TypeDepthHeightTimingPower ConsumptionShaft SizeSpring ReturnPrice
KMC MEP-7853 Controls Electric Actuator, Direct Mount, Floating, 320 In-Lb Torque, 24VAC/Dc | CR7FGW MEP-7853320 lbs.-in.Floating10 1/8"3"80 sec. to 115 sec., 90 sec. to 115 sec.10-40 VA3/8" to 1", 5/16" to 5/8"-€643.14
KMC MEP-4003 Controls Electric Actuator, Direct Mount, Floating, 40 In-Lb Torque, 24VAC/Dc | CR7FGY MEP-400340 lbs.-in.Floating5 3/8"1 7/8"90 sec.4 VA1/4" to 5/8", 1/4" to 7/16"No€118.92
KMC MEP-4001 Controls Electric Actuator, Direct Mount, Floating, 40 In-Lb Torque, 24VAC/Dc | CR7FGZ MEP-400140 lbs.-in.Floating5 3/8"2 1/2"90 sec.4 VA1/4" to 5/8", 1/4" to 7/16"No€141.49
KMC MEP-7852 Controls Electric Actuator, Direct Mount, Proportional, 320 In-Lb Torque, 24VAC/Dc | CR7FHA MEP-7852320 lbs.-in.Proportional10 1/8"3"90 sec. to 115 sec.10-40 VA3/8" to 1", 5/16" to 5/8"Spring Return€652.10
KMC MEP-4002 Controls Electric Actuator, Direct Mount, Proportional, 40 In-Lb Torque, 24VAC/Dc | CR7FHB MEP-400240 lbs.-in.Proportional5 3/8"2 1/2"90 sec.4 VA1/4" to 5/8", 1/4" to 7/16"No€156.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS MEP-7851 Controls Electric Actuator, Direct Mount, Floating, 320 In-Lb Torque, 24VAC/Dc
€642.85 /unit