Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM80ATCEM150382 End Mill Holder, 80Atc Taper Size, 97.00 mm Projection, 2-3/4 Inch Nose Dia | CR7GUU

KM SYSTEMS KM80ATCEM150382 End Mill Holder, 80Atc Taper Size, 97.00 mm Projection, 2-3/4 Inch Nose Dia

Item: CR7GUU Model: KM80ATCEM150382Cross Ref: 302PL1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,060.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill Holder
Coolant FedCoolant Through
Dimension TypeDecimal Inch
Measurement SystemFractional Inch
Nose Dia.2 3/4"
Overall Length5.589"
Projection97 mm
Shank TypeTaper
System Of MeasurementImperial
Taper SizeKM80ATC
StandardsDIN 6535/1835

Shipping Info:

Ship weight (kg) 2.6271
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
KM SYSTEMS KM32TSEM06040M End Mill Holder, 32 Taper Size, 40.00 mm Projection, 24.50 mm Nose Dia | CR7GRD KM32TSEM06040MKM32TSEM06040M€406.65
KM SYSTEMS KM32TSEM08040M End Mill Holder, 32 Taper Size, 40.00 mm Projection, 27.50 mm Nose Dia | CR7GRE KM32TSEM08040MKM32TSEM08040M€411.67
KM SYSTEMS KM40TSEM06045M End Mill Holder, 40Ts Taper Size, 45.00 mm Projection, 24.50 mm Nose Dia | CR7GRF KM40TSEM06045MKM40TSEM06045M€525.51
KM SYSTEMS KM40TSEM08045M End Mill Holder, 40Ts Taper Size, 45.00 mm Projection, 27.50 mm Nose Dia | CR7GRG KM40TSEM08045MKM40TSEM08045M€525.51
KM SYSTEMS KM40TSEM038197 End Mill Holder, 40Ts Taper Size, 50.00 mm Projection, 1 Inch Nose Dia | CR7GRH KM40TSEM038197KM40TSEM038197€395.21
KM SYSTEMS KM40TSEM10050M End Mill Holder, 40Ts Taper Size, 50.00 mm Projection, 34.50 mm Nose Dia | CR7GRJ KM40TSEM10050MKM40TSEM10050M€525.51
KM SYSTEMS KM40TSEM050216 End Mill Holder, 40Ts Taper Size, 55.00 mm Projection, 1-3/8 Inch Nose Dia | CR7GRK KM40TSEM050216KM40TSEM050216€426.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM80ATCEM150382 End Mill Holder, 80Atc Taper Size, 97.00 mm Projection, 2-3/4 Inch Nose Dia
€1,060.10 /unit