Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM63XMZHCTHT32090M Hydraulic Chuck, Taper Shank, 63XMZ Taper Size, 32 mm Shank Dia, 63 mm Hole Dia | CR7GXZ

KM SYSTEMS KM63XMZHCTHT32090M Hydraulic Chuck, Taper Shank, 63XMZ Taper Size, 32 mm Shank Dia, 63 mm Hole Dia

Item: CR7GXZ Model: KM63XMZHCTHT32090MCross Ref: 302XZ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€864.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Ansi NumberKM63XMZHCTHT32090M
Coolant FedCoolant Through
Hole Dia.63 mm
Nose Dia.65 mm
Overall Length129.95 mm
Projection90 mm
Shank Dia.32 mm
Shank TypeTaper
Taper SizeKM63XMZ
Tool Depth41 mm

Shipping Info:

Ship weight (kg) 2.3112
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMPNPrice
KM SYSTEMS KM40TSHC050300 Hydraulic Chuck, Taper Shank, 40TS Taper Size, 1/2 Inch Shank Dia, 1.5748 Inch Hole Dia | CR7GWG KM40TSHC050300KM40TSHC050300€1,414.75
KM SYSTEMS KM40TSHC10070M Hydraulic Chuck, Taper Shank, 40TS Taper Size, 10 mm Shank Dia, 40 mm Hole Dia | CR7GWH KM40TSHC10070MKM40TSHC10070M€1,386.46
KM SYSTEMS KM40TSHC12075M Hydraulic Chuck, Taper Shank, 40TS Taper Size, 12 mm Shank Dia, 40 mm Hole Dia | CR7GWJ KM40TSHC12075MKM40TSHC12075M€1,386.46
KM SYSTEMS KM40TSHC06065M Hydraulic Chuck, Taper Shank, 40TS Taper Size, 6 mm Shank Dia, 40 mm Hole Dia | CR7GWK KM40TSHC06065MKM40TSHC06065M€1,386.46
KM SYSTEMS KM40TSHC08065M Hydraulic Chuck, Taper Shank, 40TS Taper Size, 8 mm Shank Dia, 40 mm Hole Dia | CR7GWL KM40TSHC08065MKM40TSHC08065M€1,386.46
KM SYSTEMS KM50TSHC10070M Hydraulic Chuck, Taper Shank, 50TS Taper Size, 10 mm Shank Dia, 50 mm Hole Dia | CR7GWM KM50TSHC10070MKM50TSHC10070M€1,404.91
KM SYSTEMS KM50TSHC12075M Hydraulic Chuck, Taper Shank, 50TS Taper Size, 12 mm Shank Dia, 50 mm Hole Dia | CR7GWN KM50TSHC12075MKM50TSHC12075M€1,404.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM63XMZHCTHT32090M Hydraulic Chuck, Taper Shank, 63XMZ Taper Size, 32 mm Shank Dia, 63 mm Hole Dia
€864.89 /unit