Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM63XMZHC075335Y Hydraulic Chuck, Taper Shank, 63XMZ Taper Size, 3/4 Inch Shank Dia, 2-31/64 Inch Hole Dia | CR7GXX

KM SYSTEMS KM63XMZHC075335Y Hydraulic Chuck, Taper Shank, 63XMZ Taper Size, 3/4 Inch Shank Dia, 2-31/64 Inch Hole Dia

Item: CR7GXX Model: KM63XMZHC075335YCross Ref: 302NM2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,754.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChuck
Ansi NumberKM63XMZHC075335Y
Coolant FedCoolant Through
Hole Dia.2 31/64" , 2.484"
Nose Dia.41.56 mm
Overall Length125 mm
Projection85 mm
Shank Dia.3/4"
Shank TypeTaper
Taper SizeKM63XMZ
Tool Depth48 mm

Shipping Info:

Ship weight (kg) 1.3666
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginSI

Product Variants

ProductModelMPNPrice
KM SYSTEMS KM40TSHC050300 Hydraulic Chuck, Taper Shank, 40TS Taper Size, 1/2 Inch Shank Dia, 1.5748 Inch Hole Dia | CR7GWG KM40TSHC050300KM40TSHC050300€1,414.75
KM SYSTEMS KM40TSHC10070M Hydraulic Chuck, Taper Shank, 40TS Taper Size, 10 mm Shank Dia, 40 mm Hole Dia | CR7GWH KM40TSHC10070MKM40TSHC10070M€1,386.46
KM SYSTEMS KM40TSHC12075M Hydraulic Chuck, Taper Shank, 40TS Taper Size, 12 mm Shank Dia, 40 mm Hole Dia | CR7GWJ KM40TSHC12075MKM40TSHC12075M€1,386.46
KM SYSTEMS KM40TSHC06065M Hydraulic Chuck, Taper Shank, 40TS Taper Size, 6 mm Shank Dia, 40 mm Hole Dia | CR7GWK KM40TSHC06065MKM40TSHC06065M€1,386.46
KM SYSTEMS KM40TSHC08065M Hydraulic Chuck, Taper Shank, 40TS Taper Size, 8 mm Shank Dia, 40 mm Hole Dia | CR7GWL KM40TSHC08065MKM40TSHC08065M€1,386.46
KM SYSTEMS KM50TSHC10070M Hydraulic Chuck, Taper Shank, 50TS Taper Size, 10 mm Shank Dia, 50 mm Hole Dia | CR7GWM KM50TSHC10070MKM50TSHC10070M€1,404.91
KM SYSTEMS KM50TSHC12075M Hydraulic Chuck, Taper Shank, 50TS Taper Size, 12 mm Shank Dia, 50 mm Hole Dia | CR7GWN KM50TSHC12075MKM50TSHC12075M€1,404.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM63XMZHC075335Y Hydraulic Chuck, Taper Shank, 63XMZ Taper Size, 3/4 Inch Shank Dia, 2-31/64 Inch Hole Dia
€1,754.70 /unit