Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM63XMZCS27110Y Shell Mill Holder, 63Xmz Taper Size, 27.00 mm Pilot Dia, 110.00 mm Projection | CR7JKA

KM SYSTEMS KM63XMZCS27110Y Shell Mill Holder, 63Xmz Taper Size, 27.00 mm Pilot Dia, 110.00 mm Projection

Item: CR7JKA Model: KM63XMZCS27110YCross Ref: 302PR5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€837.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShell Mill Holder
Coolant FedCoolant Through
Overall Length171.05 mm
Pilot Dia.27 mm
Pilot Length33 mm
Projection110 mm
Shank Dia.63 mm
Shank TypeTaper
Taper SizeKM63XMZ

Shipping Info:

Ship weight (kg) 1.9989
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMPNPrice
KM SYSTEMS KM40TSSM2C100126 Shell Mill Holder, 40Ts Taper Size, 1 Inch Pilot Dia, 32.00 mm Projection | CR7JHM KM40TSSM2C100126KM40TSSM2C100126€466.69
KM SYSTEMS KM40TSSMC050102 Shell Mill Holder, 40Ts Taper Size, 1/2 Inch Pilot Dia, 26.00 mm Projection | CR7JHN KM40TSSMC050102KM40TSSMC050102€450.76
KM SYSTEMS KM40TSSMC16026M Shell Mill Holder, 40Ts Taper Size, 16.00 mm Pilot Dia, 26.00 mm Projection | CR7JHP KM40TSSMC16026MKM40TSSMC16026M€450.76
KM SYSTEMS KM40TSSMC22028M Shell Mill Holder, 40Ts Taper Size, 22.00 mm Pilot Dia, 28.00 mm Projection | CR7JHQ KM40TSSMC22028MKM40TSSMC22028M€457.35
KM SYSTEMS KM40TSSMC27032M Shell Mill Holder, 40Ts Taper Size, 27.00 mm Pilot Dia, 32.00 mm Projection | CR7JHR KM40TSSMC27032MKM40TSSMC27032M€450.76
KM SYSTEMS KM40TSSMC075102 Shell Mill Holder, 40Ts Taper Size, 3/4 Inch Pilot Dia, 26.00 mm Projection | CR7JHT KM40TSSMC075102KM40TSSMC075102€450.76
KM SYSTEMS KM40TSSM2C075102 Shell Mill Holder, 40Ts Taper Size, 3/4 Inch Pilot Dia, 26.00 mm Projection, 68.43 mm | CR7JHU KM40TSSM2C075102KM40TSSM2C075102€450.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM63XMZCS27110Y Shell Mill Holder, 63Xmz Taper Size, 27.00 mm Pilot Dia, 110.00 mm Projection
€837.16 /unit