Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM63TSS25FMCLNL12 Indexable Cutting Head Unit, Cn Insert, 80 Degree Diamond, 0 Degree Insert Clearance Angle | CR7HCU

KM SYSTEMS KM63TSS25FMCLNL12 Indexable Cutting Head Unit, Cn Insert, 80 Degree Diamond, 0 Degree Insert Clearance Angle

Item: CR7HCU Model: KM63TSS25FMCLNL12Cross Ref: 314CT2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€755.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Head Unit
Ansi NumberKM63TSS25FMCLNL12
Approach Angle95°
Axial Rake Angle-5°
Center To Cutting Tip17 mm
Coolant FedCoolant Through
Cutting ApplicationBoring
Cutting DirectionLeft Hand
Insert Angle80°
Insert Clearance Angle
Insert Cutting Edge Length12.9 mm
Insert Holding TypeClamp And Lock Pin
Insert ShapeDiamond
Insert StyleCn
Max. Bore Depth50.45 mm
Min. Bore Dia.32 mm
Number Of Coolant Holes1
Overall Length119.95 mm
Radial Rake Angle-12°
Shank Dia.63 mm
Side Cutting Edge Angle-5°
Ansi CodeKM63TSS25FMCLNL12
Insert Size120408 (432)
Iso NumberKM63TSS25FMCLNL12
Rake-12° Radial, -5° Axial
StandardsISO 26622

Shipping Info:

Ship weight (kg) 1.0314
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelShank Dia.Insert StyleInsert ShapeInsert Clearance AngleOverall LengthToolholder StyleCutting ApplicationCenter To Cutting TipPrice
KM SYSTEMS KM32TSBA06217 Boring Bar Holder, 32.00 mm Shank Dia, Coolant Through | CR7GYG KM32TSBA0621732 mm-------€441.28
KM SYSTEMS KM32TSBAI16276 Boring Bar Holder, 32.00 mm Shank Dia, Coolant Through | CR7GYH KM32TSBAI1627632 mm-------€392.59
KM SYSTEMS KM32TSBA12276 Boring Bar Holder, 32.00 mm Shank Dia, Coolant Through | CR7GYJ KM32TSBA1227632 mm-------€441.28
KM SYSTEMS KM40TSBAI24354 Boring Bar Holder, 40.00 mm Shank Dia, Coolant Through | CR7GYK KM40TSBAI2435440 mm-------€399.10
KM SYSTEMS KM40TSBA12065M Boring Bar Holder, 40.00 mm Shank Dia, Coolant Through | CR7GYL KM40TSBA12065M40 mm-------€459.07
KM SYSTEMS KM40TSBA08050M Boring Bar Holder, 40.00 mm Shank Dia, Coolant Through | CR7GYM KM40TSBA08050M40 mm-------€459.07
KM SYSTEMS KM40TSBA12295 Boring Bar Holder, 40.00 mm Shank Dia, Coolant Through | CR7GYN KM40TSBA1229540 mm-------€459.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM63TSS25FMCLNL12 Indexable Cutting Head Unit, Cn Insert, 80 Degree Diamond, 0 Degree Insert Clearance Angle
€755.17 /unit