Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM63TSHPVTT050354 Shrink Fit Tool Holder, 2.4803 Inch Shank Dia | CR7JNW

KM SYSTEMS KM63TSHPVTT050354 Shrink Fit Tool Holder, 2.4803 Inch Shank Dia

Item: CR7JNW Model: KM63TSHPVTT050354Cross Ref: 302WC6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€660.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Coolant FedCoolant Through
FeaturesBalanceable - Fine Tune With Optional M6 Set Screws
For Use WithCarbide And Hss Tools
Hole Dia.1/2"
List NumberKM63TSHPVTT050354
Max. Speed15000 RPM
Measurement SystemFractional Inch
Nose Dia.24 mm
Overall Length129.95 mm
Projection90 mm
Taper SizeKM63TS
Speed - Maximum15000 RPM

Shipping Info:

Ship weight (kg) 0.9162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelShank Dia.ProjectionNose Dia.Taper SizeHole Dia.Coolant FedMax. SpeedPrice
KM SYSTEMS KM63XMZHPVTT100453Y Shrink Fit Tool Holder, 2.4803 Inch Shank Dia | CR7JNP KM63XMZHPVTT100453Y-115 mm44 mmKM63XMZ1"Coolant Through15000 RPM€604.35
KM SYSTEMS KM63XMZHPVTT062374Y Shrink Fit Tool Holder, 2.4803 Inch Shank Dia | CR7JNQ KM63XMZHPVTT062374Y-95 mm27 mmKM63XMZ5/8"Coolant Through15000 RPM€604.35
KM SYSTEMS KM63XMZHPVTT050354Y Shrink Fit Tool Holder, 2.4803 Inch Shank Dia | CR7JNR KM63XMZHPVTT050354Y-90 mm24 mmKM63XMZ1/2"Coolant Through15000 RPM€604.35
KM SYSTEMS KM63TSHPVTT075394 Shrink Fit Tool Holder, 2.4803 Inch Shank Dia | CR7JNT KM63TSHPVTT075394-100 mm33 mmKM63TS3/4"Coolant Through15000 RPM€604.47
KM SYSTEMS KM63XMZHPVTT075394Y Shrink Fit Tool Holder, 2.4803 Inch Shank Dia | CR7JNU KM63XMZHPVTT075394Y-100 mm33 mmKM63XMZ3/4"Coolant Through15000 RPM€604.35
KM SYSTEMS KM63XMZHPVTT025315Y Shrink Fit Tool Holder, 2.4803 Inch Shank Dia | CR7JNV KM63XMZHPVTT025315Y-80 mm21 mmKM63XMZ1/4"Coolant Through15000 RPM€604.35
KM SYSTEMS KM63XMZHPVTT038335Y Shrink Fit Tool Holder, 2.4803 Inch Shank Dia | CR7JNX KM63XMZHPVTT038335Y-85 mm24 mmKM63XMZ3/8"Coolant Through15000 RPM€604.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM63TSHPVTT050354 Shrink Fit Tool Holder, 2.4803 Inch Shank Dia
€660.25 /unit