Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM50TSWN32105M End Mill Holder, 50Ts Taper Size, 105.00 mm Projection, 71.50 mm Nose Dia | CR7GRY

KM SYSTEMS KM50TSWN32105M End Mill Holder, 50Ts Taper Size, 105.00 mm Projection, 71.50 mm Nose Dia

Item: CR7GRY Model: KM50TSWN32105MCross Ref: 302UN1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€578.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill Holder
Coolant FedCoolant Through
Dimension TypeMetric
Measurement SystemMetric
Nose Dia.71.5 mm
Overall Length5.392 mm
Projection105 mm
Shank TypeTaper
System Of MeasurementMetric
Taper SizeKM50TS
StandardsISO 26622

Shipping Info:

Ship weight (kg) 2.4795
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBG

Product Variants

ProductModelMPNPrice
KM SYSTEMS KM32TSEM06040M End Mill Holder, 32 Taper Size, 40.00 mm Projection, 24.50 mm Nose Dia | CR7GRD KM32TSEM06040MKM32TSEM06040M€406.65
KM SYSTEMS KM32TSEM08040M End Mill Holder, 32 Taper Size, 40.00 mm Projection, 27.50 mm Nose Dia | CR7GRE KM32TSEM08040MKM32TSEM08040M€411.67
KM SYSTEMS KM40TSEM06045M End Mill Holder, 40Ts Taper Size, 45.00 mm Projection, 24.50 mm Nose Dia | CR7GRF KM40TSEM06045MKM40TSEM06045M€525.51
KM SYSTEMS KM40TSEM08045M End Mill Holder, 40Ts Taper Size, 45.00 mm Projection, 27.50 mm Nose Dia | CR7GRG KM40TSEM08045MKM40TSEM08045M€525.51
KM SYSTEMS KM40TSEM038197 End Mill Holder, 40Ts Taper Size, 50.00 mm Projection, 1 Inch Nose Dia | CR7GRH KM40TSEM038197KM40TSEM038197€395.21
KM SYSTEMS KM40TSEM10050M End Mill Holder, 40Ts Taper Size, 50.00 mm Projection, 34.50 mm Nose Dia | CR7GRJ KM40TSEM10050MKM40TSEM10050M€525.51
KM SYSTEMS KM40TSEM050216 End Mill Holder, 40Ts Taper Size, 55.00 mm Projection, 1-3/8 Inch Nose Dia | CR7GRK KM40TSEM050216KM40TSEM050216€426.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM50TSWN32105M End Mill Holder, 50Ts Taper Size, 105.00 mm Projection, 71.50 mm Nose Dia
€578.11 /unit