Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM40TSS25HNER3 Grooving/Threading Cutting Unit Head, 40TSS25HNE Toolholder, Right Hand, NG 3L Insert | CR7GGV

KM SYSTEMS KM40TSS25HNER3 Grooving/Threading Cutting Unit Head, 40TSS25HNE Toolholder, Right Hand, NG 3L Insert

Item: CR7GGV Model: KM40TSS25HNER3Cross Ref: 287FW2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€577.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Ansi CodeKM40TSS25HNER3
Center To Cutting Tip17 mm
Compatible HardwareClamp CM73, Clamp Screw MS1489
Connection SizeKM40
Coolant FedCoolant Through
Cutting ApplicationGrooving, Threading
Cutting Depth5.33 mm
Cutting DirectionRight Hand
Cutting LocationInternal
Insert Holding TypeTop Clamp
Insert StyleNg3L
Left/right HandRight Hand
Max. Bore Depth75 mm
Min. Bore Dia.34 mm
Neck Dia.25 mm
Overall Length100 mm
Product FamilyTop Notch Grooving
Rake0
Shank Dia.40 mm
ShapeTop Notch
Toolholder StyleKM40TSS25HNE
Depth Of Cut5.33 mm
Iso NumberKM40TSS25HNER3
StandardsISO 26622

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInsert StyleCutting DirectionOverall LengthCutting LocationToolholder StyleCenter To Cutting TipCompatible HardwareMin. Bore Dia.Price
KM SYSTEMS KM40TSNEL2 Grooving/Threading Cutting Unit Head, 40TSNE Toolholder, Left Hand, NG 2R Insert | CR7GFW KM40TSNEL2Ng2RLeft Hand40 mmExternal, InternalKM40TSNE27 mmClamp CM74, Clamp Screw MS148854 mm€329.89
KM SYSTEMS KM40TSNEL3 Grooving/Threading Cutting Unit Head, 40TSNE Toolholder, Left Hand, NG 3R Insert | CR7GFX KM40TSNEL3Ng3RLeft Hand40 mmExternal, InternalKM40TSNE27 mmClamp CM72, Clamp Screw MS148954 mm€336.62
KM SYSTEMS KM40TSNEL4 Grooving/Threading Cutting Unit Head, 40TSNE Toolholder, Left Hand, NG 4R Insert | CR7GFY KM40TSNEL4Ng4RLeft Hand40 mmExternal, InternalKM40TSNE27 mmClamp CM72, Clamp Screw MS148954 mm€332.31
KM SYSTEMS KM40TSNER2 Grooving/Threading Cutting Unit Head, 40TSNE Toolholder, Right Hand, NG 2L Insert | CR7GFZ KM40TSNER2Ng2LRight Hand40 mmExternal, InternalKM40TSNE27 mmClamp CM75, Clamp Screw MS148854 mm€323.53
KM SYSTEMS KM40TSNER3 Grooving/Threading Cutting Unit Head, 40TSNE Toolholder, Right Hand, NG 3L Insert | CR7GGA KM40TSNER3Ng3LRight Hand40 mmExternal, InternalKM40TSNE27 mmClamp CM73, Clamp Screw MS148954 mm€323.53
KM SYSTEMS KM40TSNER4 Grooving/Threading Cutting Unit Head, 40TSNE Toolholder, Right Hand, NG 4L Insert | CR7GGB KM40TSNER4Ng4LRight Hand40 mmExternal, InternalKM40TSNE27 mmClamp CM73, Clamp Screw MS148954 mm€342.44
KM SYSTEMS KM40TSNSL2 Grooving/Threading Cutting Unit Head, 40TSNS Toolholder, Left Hand, NG 2L Insert | CR7GGC KM40TSNSL2Ng2LLeft Hand40 mmExternalKM40TSNS27 mmClamp CM75, Clamp Screw MS1488-€328.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM40TSS25HNER3 Grooving/Threading Cutting Unit Head, 40TSS25HNE Toolholder, Right Hand, NG 3L Insert
€577.54 /unit