Flat Shipping

Flat Shipping at €24.99 + VAT

KM SYSTEMS KM40TSE12GSCLPR06 Indexable Cutting Head Unit, Cp Insert, 80 Degree Diamond | CR7HED

KM SYSTEMS KM40TSE12GSCLPR06 Indexable Cutting Head Unit, Cp Insert, 80 Degree Diamond

Item: CR7HED Model: KM40TSE12GSCLPR06Cross Ref: 313ZM8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,272.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Head Unit
Ansi NumberKM40TSE12GSCLPR06
Approach Angle95°
Axial Rake Angle
Center To Cutting Tip9 mm
Compatible HardwareScrew Clamp
Coolant FedCoolant Through
Cutting ApplicationBoring
Cutting DirectionRight Hand
Insert Angle80°
Insert Clearance Angle11°
Insert Cutting Edge Length6.45 mm
Insert Holding TypeScrew On
Insert ShapeDiamond
Insert StyleCP
Max. Bore Depth60 mm
Min. Bore Dia.16 mm
Number Of Coolant Holes1
Overall Length114.95 mm
Radial Rake Angle-4°
Shank Dia.40 mm
Side Cutting Edge Angle-5°
Ansi CodeKM40TSE12GSCLPR06
Insert Size060204 (21.51)
Iso NumberKM40TSE12GSCLPR06
Rake-4° Radial, 0° Axial
StandardsISO 26622

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelShank Dia.Insert StyleInsert ShapeInsert Clearance AngleOverall LengthToolholder StyleCutting ApplicationCenter To Cutting TipPrice
KM SYSTEMS KM32TSBA06217 Boring Bar Holder, 32.00 mm Shank Dia, Coolant Through | CR7GYG KM32TSBA0621732 mm-------€441.28
KM SYSTEMS KM32TSBAI16276 Boring Bar Holder, 32.00 mm Shank Dia, Coolant Through | CR7GYH KM32TSBAI1627632 mm-------€392.59
KM SYSTEMS KM32TSBA12276 Boring Bar Holder, 32.00 mm Shank Dia, Coolant Through | CR7GYJ KM32TSBA1227632 mm-------€441.28
KM SYSTEMS KM40TSBAI24354 Boring Bar Holder, 40.00 mm Shank Dia, Coolant Through | CR7GYK KM40TSBAI2435440 mm-------€399.10
KM SYSTEMS KM40TSBA12065M Boring Bar Holder, 40.00 mm Shank Dia, Coolant Through | CR7GYL KM40TSBA12065M40 mm-------€459.07
KM SYSTEMS KM40TSBA08050M Boring Bar Holder, 40.00 mm Shank Dia, Coolant Through | CR7GYM KM40TSBA08050M40 mm-------€459.07
KM SYSTEMS KM40TSBA12295 Boring Bar Holder, 40.00 mm Shank Dia, Coolant Through | CR7GYN KM40TSBA1229540 mm-------€459.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KM SYSTEMS KM40TSE12GSCLPR06 Indexable Cutting Head Unit, Cp Insert, 80 Degree Diamond
€1,272.42 /unit